LED11WBR30827D - 11W Led BR30 27K 850LM - Oc 10747

Eiko

  • $5.26 (Each)
  • $5.26 (Each)

  • $126.24 (Per 24)
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
LED11WBR30827D
Manufacturer
Eiko
Manufacturer's Part Number
LED11WBR30/827-DIM-G9
Description
11W Led BR30 27K 850LM - Oc 10747
Features: Led BR30 Reflector Flood 11W-850LM Dimmable 2700K 80+Cri 120VAC E26
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Reflector Gu, MR R Shape Lamps
UNSPSC
N/A
UPC/GTIN
031293107473 / 00031293107473
Weight per unit
0.231 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.26 (Each)
Standard Packaging
$126.24 (Per 24)
Resources
Images
 
 
LED11WBR30827D - Large Image
 
LED11WBR30827D - Large Image
Attachments
 
 
LED11WBR30827D - Specification Sheet
Brochures
 
 
LED11WBR30827D - Brochure
Other Links
 
 
LED11WBR30827D - Other
 
LED11WBR30827D - Other
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
120
Wattage
11
Shape
BR30
Material, Color, and Finish
color temperature
2700
color rendering index (cri)
80+
Color
K
Dimensions and Weight
Size
3.74 DIA X 5.12
Descriptions
extra long description
EIKO LED11WBR30/827-DIM-G9 LED BR30
Description
11W LED BR30 27K 850LM - OC 10747
Product Type
Led BR30 Reflector Flood 11W-850LM Dimma
Long Description
Features: LED BR30 REFLECTOR FLOOD 11W-850LM DIMMABLE 2700K 80+CRI 120VAC E26
Additional Information
beam angle
120°
average life
25,000
lumens
850
Base
Medium Screw (E26)
Manufacturer Information
Manufacturers Part Number
LED11WBR30/827-DIM-G9
Brand
Eiko
GTIN
00031293107473
UPC
031293107473
Taxonomies, Classifications, and Categories
Category Description
LED REFLECTOR GU, MR R SHAPE LAMPS
Packaging
Weight per each
0.231
Carton
1
Package
24
Uses, Certifications, and Standards
standard
cULus,Energy Star,RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat