LED11WBR30840DIM - 11W Led BR30 40K 850LM

Eiko

  • $4.50 (Each)
  • $4.50 (Each)

  • $108.00 (Per 24)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED11WBR30840DIM
Manufacturer
Eiko
Manufacturer's Part Number
LED11WBR30/840-DIM-G8
Description
11W Led BR30 40K 850LM
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Reflector Gu, MR R Shape Lamps
UNSPSC
N/A
UPC/GTIN
031293100047 / 00031293100047
Weight per unit
0.273 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.50 (Each)
Standard Packaging
$108.00 (Per 24)
Resources
Images
 
 
LED11WBR30840DIM - Small Image
 
LED11WBR30840DIM - Large Image
Attachments
 
 
LED11WBR30840DIM - Specification Sheet
Brochures
 
 
LED11WBR30840DIM - Brochure
Other Links
 
 
LED11WBR30840DIM - Other
 
LED11WBR30840DIM - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
11
Voltage Rating
120
Shape
BR30
Material, Color, and Finish
color temperature
4000
Color
4000K
color rendering index (cri)
80
Dimensions and Weight
Size
3.74 DIA X 5.12
Descriptions
extra long description
EIKO LED11WBR30/840-DIM-G8 DISC L
Product Type
Disc Litespanled BR30 Reflector Flood 11W-850LM Dimmable 4
Description
11W LED BR30 40K 850LM
Additional Information
Base
Medium Screw (E26)
average life
25,000
lumens
850
Manufacturer Information
Manufacturers Part Number
LED11WBR30/840-DIM-G8
Brand
Eiko
GTIN
00031293100047
UPC
031293100047
Taxonomies, Classifications, and Categories
Category Description
LED REFLECTOR GU, MR R SHAPE LAMPS
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.273
Carton
1
Package
24
Uses, Certifications, and Standards
standard
cULus,Energy Star,FCC
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat