LED12WBR40830DIM - Dim-G9 #10758 Led 80cri

Eiko

  • $14.40 (Each)
  • $14.40 (Each)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED12WBR40830DIM
Manufacturer
Eiko
Manufacturer's Part Number
LED12WBR40/830-DIM-G9
Description
Dim-G9 #10758 Led 80cri
Features: Led BR40 Reflector Flood 12W-1050LM Dimmable 3000K 80+Cri 120VAC E26
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Reflector Gu, MR R Shape Lamps
UNSPSC
N/A
UPC/GTIN
031293107589 / 00031293107589
Weight per unit
3.99 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.40 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Brochures
 
 
LED12WBR40830DIM - Brochure
Other Links
 
 
LED12WBR40830DIM - Other
 
LED12WBR40830DIM - Other
Images
 
 
LED12WBR40830DIM - Small Image
 
LED12WBR40830DIM - Large Image
Attachments
 
 
LED12WBR40830DIM - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
12
Voltage Rating
120
Shape
BR40
Material, Color, and Finish
color temperature
3000
color rendering index (cri)
80+
Color
K
Dimensions and Weight
Size
4.72 DIA X 6.26
Descriptions
extra long description
EIKO LED12WBR40/830-DIM-G9 LED BR40
Product Type
Led BR40 Reflector Flood 12W-1050LM Dimm
Description
DIM-G9 #10758 LED 80CRI
Long Description
Features: LED BR40 REFLECTOR FLOOD 12W-1050LM DIMMABLE 3000K 80+CRI 120VAC E26
Additional Information
lumens
1,050
beam angle
120°
average life
25,000
Base
Medium Screw (E26)
Manufacturer Information
Brand
EIKO LTD
Manufacturers Part Number
LED12WBR40/830-DIM-G9
GTIN
00031293107589
UPC
031293107589
Taxonomies, Classifications, and Categories
Category Description
LED REFLECTOR GU, MR R SHAPE LAMPS
Packaging
Weight per each
3.99
Carton
1
Uses, Certifications, and Standards
standard
cULus,Energy Star,RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat