LED12WBR40830DIM - Dim-G9 #10758 Led 80cri

Eiko

  • $14.40 (Each)
  • $14.40 (Each)

Availability: Currently Out Of Stock
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
LED12WBR40830DIM
Manufacturer
Eiko
Manufacturer's Part Number
LED12WBR40/830-DIM-G9
Description
Dim-G9 #10758 Led 80cri
Features: Led BR40 Reflector Flood 12W-1050LM Dimmable 3000K 80+Cri 120VAC E26
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Reflector Gu, MR R Shape Lamps
UNSPSC
N/A
UPC/GTIN
031293107589 / 00031293107589
Weight per unit
3.99 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.40 (Each)
Resources
Images
 
 
LED12WBR40830DIM - Large Image
 
LED12WBR40830DIM - Small Image
Brochures
 
 
LED12WBR40830DIM - Brochure
Other Links
 
 
LED12WBR40830DIM - Other
 
LED12WBR40830DIM - Other
Attachments
 
 
LED12WBR40830DIM - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Shape
BR40
Wattage
12
Material, Color, and Finish
color temperature
3000
color rendering index (cri)
80+
Color
K
Dimensions and Weight
Size
4.72 DIA X 6.26
Descriptions
extra long description
EIKO LED12WBR40/830-DIM-G9 LED BR40
Product Type
Led BR40 Reflector Flood 12W-1050LM Dimm
Description
DIM-G9 #10758 LED 80CRI
Long Description
Features: LED BR40 REFLECTOR FLOOD 12W-1050LM DIMMABLE 3000K 80+CRI 120VAC E26
Additional Information
beam angle
120°
average life
25,000
Base
Medium Screw (E26)
lumens
1,050
Manufacturer Information
Brand
EIKO LTD
Manufacturers Part Number
LED12WBR40/830-DIM-G9
GTIN
00031293107589
UPC
031293107589
Taxonomies, Classifications, and Categories
Category Description
LED REFLECTOR GU, MR R SHAPE LAMPS
Packaging
Weight per each
3.99
Carton
1
Uses, Certifications, and Standards
standard
cULus,Energy Star,RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LED12WBR40830DIM.
Jump To:

Similar Items

Similar items are close alternatives to LED12WBR40830DIM, though they may not be 100% alike.

11W Led BR40 30K 950LM E26 Dim
  • Our Part #: BR4011830DIM
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: BR40-11-830-DIM
  • Manufacturer: Rab Lighting
  • Find: Similar Items
  • Pkg Sizes: 6 ($47.94) ·
BR4011830DIM - Rab Lighting

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$7.99

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat