LED13WA190MN840D - 13W Led A19 40K Dim Omni-Directional

Eiko

  • $5.82 (Each)
  • $5.82 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED13WA190MN840D
Manufacturer
Eiko
Manufacturer's Part Number
LED13WA19/OMN/840-DIM-B
Description
13W Led A19 40K Dim Omni-Directional
Features: Led A19 13W-1600LM Dim Enclosed 80+Cri 4000K E26 120 Vac
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led A-Line Shape Lamps
UNSPSC
N/A
UPC/GTIN
031293110909 / 00031293110909
Weight per unit
0.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.82 (Each)
Resources
Images
 
 
LED13WA190MN840D - Small Image
 
LED13WA190MN840D - Large Image
Attachments
 
 
LED13WA190MN840D - Specification Sheet
Brochures
 
 
LED13WA190MN840D - Brochure
Other Links
 
 
LED13WA190MN840D - Other
 
LED13WA190MN840D - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Wattage
13
Shape
A19
Material, Color, and Finish
color temperature
4000
color rendering index (cri)
80+
Color
K
Dimensions and Weight
Size
2.36 DIA X 4.60
Descriptions
extra long description
EIKO LED13WA19/OMN/840-DIM-B LED A1
Long Description
Features: LED A19 13W-1600LM DIM ENCLOSED 80+CRI 4000K E26 120 VAC
Description
13W LED A19 40K DIM OMNI-DIRECTIONAL
Product Type
Led A19 13W-1600LM Dim Enclosed 80+Cri 4
Additional Information
lumens
1,600
beam angle
240°
average life
25,000
Base
Medium Screw (E26)
Manufacturer Information
Manufacturers Part Number
LED13WA19/OMN/840-DIM-B
Brand
Eiko
GTIN
00031293110909
UPC
031293110909
Taxonomies, Classifications, and Categories
Category Description
LED A-LINE SHAPE LAMPS
Packaging
Weight per each
0.19
Carton
1
Uses, Certifications, and Standards
standard
cULus,Energy Star,RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat