LED13WA190MN840D - 13W Led A19 40K Dim Omni-Directional

Eiko

  • $5.82 (Each)
  • $5.82 (Each)

Availability: Currently Out Of Stock
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
LED13WA190MN840D
Manufacturer
Eiko
Manufacturer's Part Number
LED13WA19/OMN/840-DIM-B
Description
13W Led A19 40K Dim Omni-Directional
Features: Led A19 13W-1600LM Dim Enclosed 80+Cri 4000K E26 120 Vac
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led A-Line Shape Lamps
UNSPSC
N/A
UPC/GTIN
031293110909 / 00031293110909
Weight per unit
0.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.82 (Each)
Resources
Images
 
 
LED13WA190MN840D - Small Image
 
LED13WA190MN840D - Large Image
Attachments
 
 
LED13WA190MN840D - Specification Sheet
Brochures
 
 
LED13WA190MN840D - Brochure
Other Links
 
 
LED13WA190MN840D - Other
 
LED13WA190MN840D - Other
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
120
Wattage
13
Shape
A19
Material, Color, and Finish
color temperature
4000
color rendering index (cri)
80+
Color
K
Dimensions and Weight
Size
2.36 DIA X 4.60
Descriptions
extra long description
EIKO LED13WA19/OMN/840-DIM-B LED A1
Long Description
Features: LED A19 13W-1600LM DIM ENCLOSED 80+CRI 4000K E26 120 VAC
Description
13W LED A19 40K DIM OMNI-DIRECTIONAL
Product Type
Led A19 13W-1600LM Dim Enclosed 80+Cri 4
Additional Information
lumens
1,600
beam angle
240°
average life
25,000
Base
Medium Screw (E26)
Manufacturer Information
Manufacturers Part Number
LED13WA19/OMN/840-DIM-B
Brand
Eiko
GTIN
00031293110909
UPC
031293110909
Taxonomies, Classifications, and Categories
Category Description
LED A-LINE SHAPE LAMPS
Packaging
Weight per each
0.19
Carton
1
Uses, Certifications, and Standards
standard
cULus,Energy Star,RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LED13WA190MN840D.
Jump To:

Similar Items

Similar items are close alternatives to LED13WA190MN840D, though they may not be 100% alike.

00031293106018|0031293|031293106018|03129310601|10601|LED15WA19/0MN/840-D1M-A|LE...
  • Our Part #: LED15WA190MN840D
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: LED15WA19/OMN/840-DIM-A
  • Manufacturer: Eiko LTD
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($4.54) ·
LED15WA190MN840D - Eiko LTD

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$4.54

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat