LED13WA190MN850D - Led A19 13W Dim Enclosed 80+Cri 50K E26 120V

Eiko

  • $7.56 (Each)
  • $7.56 (Each)

  • $181.44 (Per 24)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED13WA190MN850D
Manufacturer
Eiko
Manufacturer's Part Number
LED13WA19/OMN/850-DIM-B
Description
Led A19 13W Dim Enclosed 80+Cri 50K E26 120V
Features: Led A19 13W-1600LM Dim Enclosed 80+Cri 5000K E26 120 Vac
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led A-Line Shape Lamps
UNSPSC
N/A
UPC/GTIN
031293110916 / 00031293110916
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.56 (Each)
Standard Packaging
$181.44 (Per 24)
Resources
Images
 
 
LED13WA190MN850D - Small Image
 
LED13WA190MN850D - Large Image
Attachments
 
 
LED13WA190MN850D - Specification Sheet
Brochures
 
 
LED13WA190MN850D - Brochure
Other Links
 
 
LED13WA190MN850D - Other
 
LED13WA190MN850D - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Wattage
13
Shape
A19
Material, Color, and Finish
color temperature
5000
color rendering index (cri)
80+
Color
K
Dimensions and Weight
Size
2.36 DIA X 4.60
Descriptions
extra long description
EIKO LED13WA19/OMN/850-DIM-B LED A1
Product Type
Led A19 13W-1600LM Dim Enclosed 80+Cri 5
Description
LED A19 13W DIM ENCLOSED 80+CRI 50K E26 120V
Long Description
Features: LED A19 13W-1600LM DIM ENCLOSED 80+CRI 5000K E26 120 VAC
Additional Information
lumens
1,600
beam angle
240°
average life
25,000
Base
Medium Screw (E26)
Manufacturer Information
Brand
Eiko
Manufacturers Part Number
LED13WA19/OMN/850-DIM-B
GTIN
00031293110916
UPC
031293110916
Taxonomies, Classifications, and Categories
Category Description
LED A-LINE SHAPE LAMPS
Packaging
Weight per each
1
Carton
1
Package
24
Uses, Certifications, and Standards
standard
cULus,Energy Star,RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat