LED15WA190MN840D - 15W Led A19 40K Dim Omni-Directional

Eiko

  • $4.54 (Each)
  • $4.54 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED15WA190MN840D
Manufacturer
Eiko
Manufacturer's Part Number
LED15WA19/OMN/840-DIM-A
Description
15W Led A19 40K Dim Omni-Directional
00031293106018|0031293|031293106018|03129310601|10601|LED15WA19/0MN/840-D1M-A|LED15WA19/Omn/840 Dim A|LED15WA19/Omn/840DIMA|LED15WA19/Omn/840-Dim-A|4000K Led Litespan A19 15W-1600LM Dim E|Eiko Global LED15WA19/0MN/840-D1M-A|Eiko Global LED15WA19/Omn/840 Dim A|Eiko Global LED15WA19/Omn/840DIMA|Eiko Global LED15WA19/Omn/840-Dim-A|Eiko Lamp LED15WA19/0MN/840-D1M-A|Eiko Lamp LED15WA19/Omn/840 Dim A|Eiko Lamp LED15WA19/Omn/840DIMA|Eiko Lamp LED15WA19/Omn/840-Dim-A|Eiko LED15WA19/0MN/840-D1M-A|Eiko LED15WA19/Om
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led A-Line Shape Lamps
UNSPSC
N/A
UPC/GTIN
031293106018 / 00031293106018
Weight per unit
0.147 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.54 (Each)
Resources
Images
 
 
LED15WA190MN840D - Small Image
 
LED15WA190MN840D - Large Image
Attachments
 
 
LED15WA190MN840D - Specification Sheet
Brochures
 
 
LED15WA190MN840D - Brochure
Other Links
 
 
LED15WA190MN840D - Other
 
LED15WA190MN840D - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
extra long description
EIKO LED15WA19/OMN/840-DIM-A DISC
Description
15W LED A19 40K DIM OMNI-DIRECTIONAL
Product Type
Disc Led Litespan A19 15W-1600LM Dim Enclosed 80+Cri 4000K
Long Description
00031293106018|0031293|031293106018|03129310601|10601|LED15WA19/0MN/840-D1M-A|LED15WA19/OMN/840 DIM A|LED15WA19/OMN/840DIMA|LED15WA19/OMN/840-DIM-A|4000K LED LITESPAN A19 15W-1600LM DIM E|EIKO Global LED15WA19/0MN/840-D1M-A|EIKO Global LED15WA19/OMN/840 DIM A|EIKO Global LED15WA19/OMN/840DIMA|EIKO Global LED15WA19/OMN/840-DIM-A|EIKO LAMP LED15WA19/0MN/840-D1M-A|EIKO LAMP LED15WA19/OMN/840 DIM A|EIKO LAMP LED15WA19/OMN/840DIMA|EIKO LAMP LED15WA19/OMN/840-DIM-A|EIKO LED15WA19/0MN/840-D1M-A|EIKO LED15WA19/OM
Manufacturer Information
Manufacturers Part Number
LED15WA19/OMN/840-DIM-A
Brand
Eiko
GTIN
00031293106018
UPC
031293106018
Taxonomies, Classifications, and Categories
Category Description
LED A-LINE SHAPE LAMPS
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.147
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat