LED15WPAR38FL830 - 15W Led PAR38 30K Dim

Eiko

  • $10.50 (Each)
  • $10.50 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED15WPAR38FL830
Manufacturer
Eiko
Manufacturer's Part Number
LED15WPAR38/FL/830-DIM-G8
Description
15W Led PAR38 30K Dim
Features: Litespanled Wet Location PAR38 Flood 40 Degree Beam 15W - 1250LM Dimmable 80+Cri 120VAC E26
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Parabolic Reflector Par SH Mark as Incorrect
Suggest a New Category
Classification
Led Par Shape Lamps
UNSPSC
N/A
UPC/GTIN
031293099907 / 00031293099907
Weight per unit
0.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.50 (Each)
Resources
Images
 
 
LED15WPAR38FL830 - Small Image
 
LED15WPAR38FL830 - Large Image
Attachments
 
 
LED15WPAR38FL830 - Specification Sheet
Brochures
 
 
LED15WPAR38FL830 - Brochure
Other Links
 
 
LED15WPAR38FL830 - Other
 
LED15WPAR38FL830 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
15
Voltage Rating
120
Shape
PAR38
Material, Color, and Finish
color temperature
3000
color rendering index (cri)
80
Color
K
Dimensions and Weight
Size
4.72 DIA X 5.16
Descriptions
Product Type
Litespanled Wet Location PAR38 Flood 40
Description
15W LED PAR38 30K DIM
extra long description
EIKO LED15WPAR38/FL/830-DIM-G8 LITE
Long Description
Features: LITESPANLED WET LOCATION PAR38 FLOOD 40 DEGREE BEAM 15W - 1250LM DIMMABLE 80+CRI 120VAC E26
Special Features
Suitable for Wet Locations
Additional Information
average life
25,000
beam angle
40°
lumens
1,250
Base
Medium Screw (E26)
Manufacturer Information
Manufacturers Part Number
LED15WPAR38/FL/830-DIM-G8
Brand
Eiko
GTIN
00031293099907
UPC
031293099907
Taxonomies, Classifications, and Categories
Category Description
LED PAR SHAPE LAMPS
Packaging
Weight per each
0.55
Carton
1
Uses, Certifications, and Standards
standard
cULus,Energy Star,FCC
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat