LED15WPAR38FL840 - 15W Led PAR38 40K Dim

Eiko

  • $10.50 (Each)
  • $10.50 (Each)
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
LED15WPAR38FL840
Manufacturer
Eiko
Manufacturer's Part Number
LED15WPAR38/FL/840-DIM-G9
Description
15W Led PAR38 40K Dim
Features: Led PAR38 Flood 40 Degree 15W - 1250LM Dimmable 4000K 80+Cri 120VAC E26
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Par Shape Lamps
UNSPSC
N/A
UPC/GTIN
031293107800 / 00031293107800
Weight per unit
0.451 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.50 (Each)
Resources
Images
 
 
LED15WPAR38FL840 - Small Image
 
LED15WPAR38FL840 - Large Image
Attachments
 
 
LED15WPAR38FL840 - Specification Sheet
Brochures
 
 
LED15WPAR38FL840 - Brochure
Other Links
 
 
LED15WPAR38FL840 - Other
 
LED15WPAR38FL840 - Other
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
120
Wattage
15
Shape
PAR38
Material, Color, and Finish
color temperature
4000
color rendering index (cri)
80+
Color
K
Dimensions and Weight
Size
4.72 DIA X 5.12
Descriptions
Product Type
Led PAR38 Flood 40 Degree 15W - 1250LM D
Description
15W LED PAR38 40K DIM
extra long description
EIKO LED15WPAR38/FL/840-DIM-G9 LED
Long Description
Features: LED PAR38 FLOOD 40 DEGREE 15W - 1250LM DIMMABLE 4000K 80+CRI 120VAC E26
Additional Information
average life
25,000
beam angle
40°
lumens
1,250
Base
Medium Screw (E26)
Manufacturer Information
Brand
Eiko
Manufacturers Part Number
LED15WPAR38/FL/840-DIM-G9
GTIN
00031293107800
UPC
031293107800
Taxonomies, Classifications, and Categories
Category Description
LED PAR SHAPE LAMPS
Packaging
Weight per each
0.451
Carton
1
Uses, Certifications, and Standards
standard
cULus,Energy Star,RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LED15WPAR38FL840.
Jump To:

Similar Items

Similar items are close alternatives to LED15WPAR38FL840, though they may not be 100% alike.

Led PAR38 Lamp, 40 ° Beam Angle, 80, 4100 K, 1150 LM Brightness (Lumens), 14 W, ...
  • Our Part #: LED14P38D41KFL
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: LED14P38D41KFL
  • Manufacturer: Technical Consumer Prod.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
LED14P38D41KFL - Technical Consumer Prod.

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat