LED7WBR20830DIMG - 7W Led R20 30K 550LM

Eiko

  • $3.36 (Each)
  • $3.36 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED7WBR20830DIMG
Manufacturer
Eiko
Manufacturer's Part Number
LED7WBR20/830-DIM-G9
Description
7W Led R20 30K 550LM
Features: Led BR20 Reflector Flood 7W-550LM Dimmable 3000K 80+Cri 120VAC E26
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Reflector Gu, MR R Shape Lamps
UNSPSC
N/A
UPC/GTIN
031293107640 / 00031293107640
Weight per unit
0.148 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.36 (Each)
Resources
Other Links
 
 
LED7WBR20830DIMG - Other
 
LED7WBR20830DIMG - Other
Brochures
 
 
LED7WBR20830DIMG - Brochure
Images
 
 
LED7WBR20830DIMG - Large Image
Attachments
 
 
LED7WBR20830DIMG - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Wattage
7
Shape
BR20
Material, Color, and Finish
color temperature
3000
color rendering index (cri)
80+
Color
K
Dimensions and Weight
Size
2.5 DIA X 3.82
Descriptions
Description
7W LED R20 30K 550LM
Long Description
Features: LED BR20 REFLECTOR FLOOD 7W-550LM DIMMABLE 3000K 80+CRI 120VAC E26
Product Type
Led BR20 Reflector Flood 7W-550LM Dimmab
extra long description
EIKO LED7WBR20/830-DIM-G9 LED BR20
Additional Information
beam angle
120°
average life
25,000
lumens
550
Base
Medium Screw (E26)
Manufacturer Information
Brand
Eiko
Manufacturers Part Number
LED7WBR20/830-DIM-G9
GTIN
00031293107640
UPC
031293107640
Taxonomies, Classifications, and Categories
Category Description
LED REFLECTOR GU, MR R SHAPE LAMPS
Packaging
Weight per each
0.148
Carton
1
Uses, Certifications, and Standards
standard
cULus,Energy Star,RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat