LED7WMR16FL830DI - 7W Led MR16 30K Dim 500LM GU5.3 40DEG Beam

Eiko

  • $6.30 (Each)
  • $6.30 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED7WMR16FL830DI
Manufacturer
Eiko
Manufacturer's Part Number
LED7WMR16/FL/830-DIM-G7
Description
7W Led MR16 30K Dim 500LM GU5.3 40DEG Beam
Features: Led MR16 Flood 40 Degree Beam 7W-500LM Dimmable 3000K 80CRI 12V
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Reflector Gu, MR R Shape L Mark as Incorrect
Suggest a New Category
Classification
Led Reflector Gu, MR R Shape Lamps
UNSPSC
N/A
UPC/GTIN
031293094940 / 00031293094940
Weight per unit
15.47 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.30 (Each)
Resources
Images
 
 
LED7WMR16FL830DI - Large Image
 
LED7WMR16FL830DI - Small Image
Attachments
 
 
LED7WMR16FL830DI - Specification Sheet
Other Links
 
 
LED7WMR16FL830DI - Other
 
LED7WMR16FL830DI - Other
Brochures
 
 
LED7WMR16FL830DI - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
12
Wattage
7
Shape
MR16
Material, Color, and Finish
color temperature
3000
color rendering index (cri)
80
Color
K
Dimensions and Weight
Size
1.97 DIA X 2.06
Descriptions
Product Type
Led MR16 Flood 40 Degree Beam 7W-500LM D
Long Description
Features: LED MR16 FLOOD 40 DEGREE BEAM 7W-500LM DIMMABLE 3000K 80CRI 12V
extra long description
EIKO LED7WMR16/FL/830-DIM-G7 LED MR
Description
7W LED MR16 30K DIM 500LM GU5.3 40DEG BEAM
Additional Information
average life
25,000
beam angle
40°
lumens
500
Base
GU5.3
Manufacturer Information
Manufacturers Part Number
LED7WMR16/FL/830-DIM-G7
Brand
Eiko
GTIN
00031293094940
UPC
031293094940
Taxonomies, Classifications, and Categories
Category Description
LED REFLECTOR GU, MR R SHAPE LAMPS
Packaging
Weight per each
15.47
Carton
1
Uses, Certifications, and Standards
standard
cULus,Energy Star
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat