LED7WMR16FL840DI - 7W Led MR16 41K Dim 500LM GU5.3 40DEG Beam

Eiko

  • $6.30 (Each)
  • $6.30 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED7WMR16FL840DI
Manufacturer
Eiko
Manufacturer's Part Number
LED7WMR16/FL/840-DIM-G7
Description
7W Led MR16 41K Dim 500LM GU5.3 40DEG Beam
Features: Led MR16 Flood 40 Degree Beam 7W-500LM Dimmable 4000K 80CRI 12V
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Reflector Gu, MR R Shape L Mark as Incorrect
Suggest a New Category
Classification
Led Reflector Gu, MR R Shape Lamps
UNSPSC
N/A
UPC/GTIN
031293094957 / 00031293094957
Weight per unit
16.67 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.30 (Each)
Resources
Images
 
 
LED7WMR16FL840DI - Small Image
 
LED7WMR16FL840DI - Large Image
Attachments
 
 
LED7WMR16FL840DI - Specification Sheet
Brochures
 
 
LED7WMR16FL840DI - Brochure
Other Links
 
 
LED7WMR16FL840DI - Other
 
LED7WMR16FL840DI - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
12
Wattage
7
Shape
MR16
Material, Color, and Finish
color temperature
4000
color rendering index (cri)
80
Color
K
Dimensions and Weight
Size
1.97 DIA X 2.06
Descriptions
Product Type
Led MR16 Flood 40 Degree Beam 7W-500LM D
extra long description
EIKO LED7WMR16/FL/840-DIM-G7 LED MR
Description
7W LED MR16 41K DIM 500LM GU5.3 40DEG BEAM
Long Description
Features: LED MR16 FLOOD 40 DEGREE BEAM 7W-500LM DIMMABLE 4000K 80CRI 12V
Additional Information
average life
25,000
beam angle
40°
lumens
500
Base
GU5.3
Manufacturer Information
Manufacturers Part Number
LED7WMR16/FL/840-DIM-G7
Brand
Eiko
GTIN
00031293094957
UPC
031293094957
Taxonomies, Classifications, and Categories
Category Description
LED REFLECTOR GU, MR R SHAPE LAMPS
Packaging
Weight per each
16.67
Carton
1
Uses, Certifications, and Standards
standard
cULus,Energy Star
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat