LED7WPAR16NFL840 - 7W Led PAR16 40K Dim

Eiko

  • $7.36 (Each)
  • $7.36 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED7WPAR16NFL840
Manufacturer
Eiko
Manufacturer's Part Number
LED7WPAR16/NFL/840K-DIM-G5
Description
7W Led PAR16 40K Dim
Features: Led Litespan PAR16 7W-450LM, 25 Degree Beam, 4000K, 80+Cri, E26 Base, 120vac
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Parabolic Reflector Par SH Mark as Incorrect
Suggest a New Category
Classification
Led Par Shape Lamps
UNSPSC
N/A
UPC/GTIN
031293090409 / 00031293090409
Weight per unit
18.4899 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.36 (Each)
Resources
Images
 
 
LED7WPAR16NFL840 - Large Image
Attachments
 
 
LED7WPAR16NFL840 - Specification Sheet
Other Links
 
 
LED7WPAR16NFL840 - Other
 
LED7WPAR16NFL840 - Other
Brochures
 
 
LED7WPAR16NFL840 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Wattage
7
Shape
PAR16
Material, Color, and Finish
color temperature
4000
color rendering index (cri)
80+
Color
K
Dimensions and Weight
Size
1.97 DIA X 2.87
Descriptions
Long Description
Features: LED LITESPAN PAR16 7W-450LM, 25 DEGREE BEAM, 4000K, 80+CRI, E26 BASE, 120VAC
Product Type
Led Litespan PAR16 7W-450LM, 25 Degree B
Description
7W LED PAR16 40K DIM
extra long description
EIKO LED7WPAR16/NFL/840K-DIM-G5 LED
Additional Information
beam angle
20°
average life
25,000
lumens
490
Base
Medium Screw (E26)
Manufacturer Information
Manufacturers Part Number
LED7WPAR16/NFL/840K-DIM-G5
Brand
Eiko
GTIN
00031293090409
UPC
031293090409
Taxonomies, Classifications, and Categories
Category Description
LED PAR SHAPE LAMPS
Packaging
Weight per each
18.4899
Carton
1
Uses, Certifications, and Standards
standard
cULus,Energy Star
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat