LED8WA190MN830DI - 8W Led A19 30K 800LM Dim - Oc 11075

Eiko

  • $3.36 (Each)
  • $3.36 (Each)

  • $80.64 (Per 24)
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
LED8WA190MN830DI
Manufacturer
Eiko
Manufacturer's Part Number
LED8WA19/OMN/830-DIM-B
Description
8W Led A19 30K 800LM Dim - Oc 11075
Features: Led A19 8W-800LM Dim Enclosed 80+Cri 3000K E26 120 Vac
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led A-Line Shape Lamps
UNSPSC
N/A
UPC/GTIN
031293110756 / 00031293110756
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.36 (Each)
Standard Packaging
$80.64 (Per 24)
Resources
Images
 
 
LED8WA190MN830DI - Small Image
 
LED8WA190MN830DI - Large Image
Attachments
 
 
LED8WA190MN830DI - Specification Sheet
Brochures
 
 
LED8WA190MN830DI - Brochure
Other Links
 
 
LED8WA190MN830DI - Other
 
LED8WA190MN830DI - Other
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
120
Wattage
8
Shape
A19
Material, Color, and Finish
color temperature
3000
color rendering index (cri)
80+
Color
K
Dimensions and Weight
Size
2.36 DIA X 4.25
Descriptions
extra long description
EIKO LED8WA19/OMN/830-DIM-B LED A19
Product Type
Led A19 8W-800LM Dim Enclosed 80+Cri 300
Description
8W LED A19 30K 800LM DIM - OC 11075
Long Description
Features: LED A19 8W-800LM DIM ENCLOSED 80+CRI 3000K E26 120 VAC
Additional Information
beam angle
240°
average life
25,000
lumens
800
Base
Medium Screw (E26)
Manufacturer Information
Brand
Eiko
Manufacturers Part Number
LED8WA19/OMN/830-DIM-B
GTIN
00031293110756
UPC
031293110756
Taxonomies, Classifications, and Categories
Category Description
LED A-LINE SHAPE LAMPS
Packaging
Weight per each
1
Carton
1
Package
24
Uses, Certifications, and Standards
standard
cULus,Energy Star,RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LED8WA190MN830DI.
Jump To:

Similar Items

Similar items are close alternatives to LED8WA190MN830DI, though they may not be 100% alike.

00031293105677|0031293|031293105677|03129310567|10567|LED9WA19/0MN/830-D1M-A|LED...
  • Our Part #: LED9WA190MN830DI
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: LED9WA19/OMN/830-DIM-A
  • Manufacturer: Eiko LTD
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($3.20) ·
LED9WA190MN830DI - Eiko LTD

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$3.20

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat