LED8WA190MN850B - 8W Led A19 50K 800LM Dim - Oc 11073

Eiko

  • $2.52 (Each)
  • $2.52 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED8WA190MN850B
Manufacturer
Eiko
Manufacturer's Part Number
LED8WA19/OMN/850-B
Description
8W Led A19 50K 800LM Dim - Oc 11073
Features: 5000K Led A19 8W-800LM Enclosed 80+Cri 5000K E26 120 Vac
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led A-Line Shape Lamps
UNSPSC
N/A
UPC/GTIN
031293110732 / 00031293110732
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.52 (Each)
Resources
Images
 
 
LED8WA190MN850B - Small Image
 
LED8WA190MN850B - Large Image
Attachments
 
 
LED8WA190MN850B - Specification Sheet
Brochures
 
 
LED8WA190MN850B - Brochure
Other Links
 
 
LED8WA190MN850B - Other
 
LED8WA190MN850B - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
A19
Voltage Rating
120
Wattage
8
Material, Color, and Finish
color temperature
5000
Color
5000K
color rendering index (cri)
80+
Dimensions and Weight
Size
2.36 DIA X 4.25
Descriptions
Product Type
5000K Led A19 8W-800LM Enclosed 80+Cri 5000K E26 120 Vac
extra long description
EIKO LED8WA19/OMN/850-B 5000K LED A
Description
8W LED A19 50K 800LM DIM - OC 11073
Long Description
Features: 5000K LED A19 8W-800LM ENCLOSED 80+CRI 5000K E26 120 VAC
Additional Information
Base
Medium Screw (E26)
beam angle
240°
average life
25,000
lumens
800
Manufacturer Information
Brand
Eiko
Manufacturers Part Number
LED8WA19/OMN/850-B
GTIN
00031293110732
UPC
031293110732
Taxonomies, Classifications, and Categories
Category Description
LED A-LINE SHAPE LAMPS
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
standard
cULus,Energy Star,RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat