LED8WBR30827DIMG - 8W Led BR30 27K

Eiko

  • $6.10 (Each)
  • $6.10 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED8WBR30827DIMG
Manufacturer
Eiko
Manufacturer's Part Number
LED8WBR30/827-DIM-G9B
Description
8W Led BR30 27K
Features: Litespanled BR30 Reflector Flood 8W-650LM Dimmable 2700K 80+Cri 120VAC E26
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Reflector Gu, MR R Shape Lamps
UNSPSC
N/A
UPC/GTIN
031293113344 / 00031293113344
Weight per unit
0.215 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.10 (Each)
Resources
Images
 
 
LED8WBR30827DIMG - Large Image
Attachments
 
 
LED8WBR30827DIMG - Specification Sheet
Brochures
 
 
LED8WBR30827DIMG - Brochure
Other Links
 
 
LED8WBR30827DIMG - Other
 
LED8WBR30827DIMG - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Wattage
8
Shape
BR30
Material, Color, and Finish
color temperature
2700
color rendering index (cri)
80+
Color
K
Dimensions and Weight
Size
3.74 DIA X 5.24
Descriptions
Description
8W LED BR30 27K
extra long description
EIKO LED8WBR30/827-DIM-G9B LITESPAN
Product Type
Litespanled BR30 Reflector Flood 8W-650L
Long Description
Features: LITESPANLED BR30 REFLECTOR FLOOD 8W-650LM DIMMABLE 2700K 80+CRI 120VAC E26
Additional Information
beam angle
120°
average life
25,000
lumens
650
Base
Medium Screw (E26)
Manufacturer Information
Brand
Eiko
Manufacturers Part Number
LED8WBR30/827-DIM-G9B
GTIN
00031293113344
UPC
031293113344
Taxonomies, Classifications, and Categories
Category Description
LED REFLECTOR GU, MR R SHAPE LAMPS
Packaging
Weight per each
0.215
Carton
1
Uses, Certifications, and Standards
standard
cULus,Energy Star,RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat