LED8WBR30830DIMG - 8W Led BR30 30K

Eiko

  • $6.10 (Each)
  • $6.10 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
LED8WBR30830DIMG
Manufacturer
Eiko
Manufacturer's Part Number
LED8WBR30/830-DIM-G9B
Description
8W Led BR30 30K
Features: Litespanled BR30 Reflector Flood 8W-650LM Dimmable 3000K 80+Cri 120VAC E26
Slang Terms

Categories
Enhanced Commodity Codes - Lighting
Classification
Led Reflector Gu, MR R Shape Lamps
UNSPSC
N/A
UPC/GTIN
031293113351 / 00031293113351
Weight per unit
0.217 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.10 (Each)
Resources
Images
 
 
LED8WBR30830DIMG - Small Image
 
LED8WBR30830DIMG - Large Image
Attachments
 
 
LED8WBR30830DIMG - Specification Sheet
Brochures
 
 
LED8WBR30830DIMG - Brochure
Other Links
 
 
LED8WBR30830DIMG - Other
 
LED8WBR30830DIMG - Other
Features
Voltage Rating
120
Wattage
8
Shape
BR30
Material, Color, and Finish
color rendering index (cri)
80+
color temperature
3000
Color
K
Dimensions and Weight
Size
3.74 DIA X 5.24
Descriptions
Description
8W LED BR30 30K
extra long description
EIKO LED8WBR30/830-DIM-G9B LITESPAN
Product Type
Litespanled BR30 Reflector Flood 8W-650L
Long Description
Features: LITESPANLED BR30 REFLECTOR FLOOD 8W-650LM DIMMABLE 3000K 80+CRI 120VAC E26
Additional Information
average life
25,000
beam angle
120°
lumens
650
Base
Medium Screw (E26)
Manufacturer Information
Brand
Eiko
Manufacturers Part Number
LED8WBR30/830-DIM-G9B
GTIN
00031293113351
UPC
031293113351
Taxonomies, Classifications, and Categories
Category Description
LED REFLECTOR GU, MR R SHAPE LAMPS
Packaging
Weight per each
0.217
Carton
1
Uses, Certifications, and Standards
standard
cULus,Energy Star,RoHS
You must have an account to view stock levels
There were no add-on items found for LED8WBR30830DIMG.

* All prices subject to change.