LED9WA190MN830DI - 9W Led A19 30K 800LM Dim - Oc 10567

Eiko

  • $3.20 (Each)
  • $3.20 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED9WA190MN830DI
Manufacturer
Eiko
Manufacturer's Part Number
LED9WA19/OMN/830-DIM-A
Description
9W Led A19 30K 800LM Dim - Oc 10567
00031293105677|0031293|031293105677|03129310567|10567|LED9WA19/0MN/830-D1M-A|LED9WA19/Omn/830 Dim A|LED9WA19/Omn/830DIMA|LED9WA19/Omn/830-Dim-A|Disc Led Litespan A19 9W-800LM Dim Enclosed 80+Cri 3000K E26 120 Vac|Eiko Global LED9WA19/0MN/830-D1M-A|Eiko Global LED9WA19/Omn/830 Dim A|Eiko Global LED9WA19/Omn/830DIMA|Eiko Global LED9WA19/Omn/830-Dim-A|Eiko Lamp LED9WA19/0MN/830-D1M-A|Eiko Lamp LED9WA19/Omn/830 Dim A|Eiko Lamp LED9WA19/Omn/830DIMA|Eiko Lamp LED9WA19/Omn/830-Dim-A|Eiko LED9WA19/0MN/830-D1M-A|E
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led A-Line A Shape Lamps Mark as Incorrect
Suggest a New Category
Classification
Led A-Line Shape Lamps
UNSPSC
N/A
UPC/GTIN
031293105677 / 00031293105677
Weight per unit
0.116 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.20 (Each)
Resources
Images
 
 
LED9WA190MN830DI - Small Image
 
LED9WA190MN830DI - Large Image
Attachments
 
 
LED9WA190MN830DI - Specification Sheet
Brochures
 
 
LED9WA190MN830DI - Brochure
Other Links
 
 
LED9WA190MN830DI - Other
 
LED9WA190MN830DI - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Disc Led Litespan A19 9W-800LM Dim Enclosed 80+Cri 3000K E2
Description
9W LED A19 30K 800LM DIM - OC 10567
Long Description
00031293105677|0031293|031293105677|03129310567|10567|LED9WA19/0MN/830-D1M-A|LED9WA19/OMN/830 DIM A|LED9WA19/OMN/830DIMA|LED9WA19/OMN/830-DIM-A|DISC LED LITESPAN A19 9W-800LM DIM ENCLOSED 80+CRI 3000K E26 120 VAC|EIKO Global LED9WA19/0MN/830-D1M-A|EIKO Global LED9WA19/OMN/830 DIM A|EIKO Global LED9WA19/OMN/830DIMA|EIKO Global LED9WA19/OMN/830-DIM-A|EIKO LAMP LED9WA19/0MN/830-D1M-A|EIKO LAMP LED9WA19/OMN/830 DIM A|EIKO LAMP LED9WA19/OMN/830DIMA|EIKO LAMP LED9WA19/OMN/830-DIM-A|EiKO LED9WA19/0MN/830-D1M-A|E
Manufacturer Information
Brand
Eiko
Manufacturers Part Number
LED9WA19/OMN/830-DIM-A
GTIN
00031293105677
UPC
031293105677
Taxonomies, Classifications, and Categories
Category Description
LED A-LINE SHAPE LAMPS
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.116
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat