LED9WA190MN840A - 9W Led A19 40K Non Dim 800LM - Oc 10564

Eiko

  • $2.52 (Each)
  • $2.52 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED9WA190MN840A
Manufacturer
Eiko
Manufacturer's Part Number
LED9WA19/OMN/840-A
Description
9W Led A19 40K Non Dim 800LM - Oc 10564
00031293105646|0031293|031293105646|03129310564|10564|LED9WA19/0MN/840-A|LED9WA19/Omn/840 A|LED9WA19/Omn/840A|LED9WA19/Omn/840-A|4000K Led Litespan A19 9W-800LM Enclose|Eiko Global LED9WA19/0MN/840-A|Eiko Global LED9WA19/Omn/840 A|Eiko Global LED9WA19/Omn/840A|Eiko Global LED9WA19/Omn/840-A|Eiko Lamp LED9WA19/0MN/840-A|Eiko Lamp LED9WA19/Omn/840 A|Eiko Lamp LED9WA19/Omn/840A|Eiko Lamp LED9WA19/Omn/840-A|Eiko LED9WA19/0MN/840-A|Eiko LED9WA19/Omn/840 A|Eiko LED9WA19/Omn/840A|Eiko LED9WA19/Omn/840-A|Eiko LTD
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led A-Line Shape Lamps
UNSPSC
N/A
UPC/GTIN
031293105646 / 00031293105646
Weight per unit
0.115 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.52 (Each)
Resources
Images
 
 
LED9WA190MN840A - Small Image
 
LED9WA190MN840A - Large Image
Attachments
 
 
LED9WA190MN840A - Specification Sheet
Other Links
 
 
LED9WA190MN840A - Other
 
LED9WA190MN840A - Other
Brochures
 
 
LED9WA190MN840A - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Wattage
9
Shape
A19
Material, Color, and Finish
color temperature
4000
Color
4000K
color rendering index (cri)
80
Dimensions and Weight
Size
2.36 DIA X 4.25
Descriptions
Long Description
00031293105646|0031293|031293105646|03129310564|10564|LED9WA19/0MN/840-A|LED9WA19/OMN/840 A|LED9WA19/OMN/840A|LED9WA19/OMN/840-A|4000K LED LITESPAN A19 9W-800LM ENCLOSE|EIKO Global LED9WA19/0MN/840-A|EIKO Global LED9WA19/OMN/840 A|EIKO Global LED9WA19/OMN/840A|EIKO Global LED9WA19/OMN/840-A|EIKO LAMP LED9WA19/0MN/840-A|EIKO LAMP LED9WA19/OMN/840 A|EIKO LAMP LED9WA19/OMN/840A|EIKO LAMP LED9WA19/OMN/840-A|EIKO LED9WA19/0MN/840-A|EIKO LED9WA19/OMN/840 A|EIKO LED9WA19/OMN/840A|EIKO LED9WA19/OMN/840-A|Eiko ltd
Description
9W LED A19 40K NON DIM 800LM - OC 10564
Product Type
Disc Led Litespan A19 9W-800LM Enclosed 80+Cri 4000K E26 12
Additional Information
average life
25000
beam angle
240°
lumens
800
Base
Medium Screw (E26)
Manufacturer Information
Brand
Eiko
Manufacturers Part Number
LED9WA19/OMN/840-A
GTIN
00031293105646
UPC
031293105646
Taxonomies, Classifications, and Categories
Category Description
LED A-LINE SHAPE LAMPS
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.115
Carton
1
Uses, Certifications, and Standards
standard
cULus,Energy Star,RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat