LEDDK411W830DIM - 4" 11W Dim Led Retrofit

Eiko

  • $22.14 (Each)
  • $22.14 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LEDDK411W830DIM
Manufacturer
Eiko
Manufacturer's Part Number
LED-DK4-11W830-DIM
Description
4" 11W Dim Led Retrofit
Features: Led GEN4 Downlight Kit 4 Inch, 11W - 650LM, Dimmable, 3000K, 80+Cri, 120VAC, E26 With GU24 Adapter
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
031293086495 / 00031293086495
Weight per unit
0.92 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.14 (Each)
Resources
Images
 
 
LEDDK411W830DIM - Large Image
Attachments
 
 
LEDDK411W830DIM - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
7012 Lm
Voltage Rating
ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS
Dimensions and Weight
Size
5.08 DIA X 3.43
Descriptions
Product Type
Disc Led GEN4 Downlight Kit 4 Inch 11W - 650LM Dimmable 2B
Description
4" 11W DIM LED RETROFIT
Long Description
Features: LED GEN4 DOWNLIGHT KIT 4 INCH, 11W - 650LM, DIMMABLE, 3000K, 80+CRI, 120VAC, E26 WITH GU24 ADAPTER
Additional Information
average life
35,000 HR
lumens
650 lm
Manufacturer Information
Manufacturers Part Number
LED-DK4-11W830-DIM
Brand
Eiko
GTIN
00031293086495
UPC
031293086495
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Packaging
Weight per each
0.92
Carton
1
Uses, Certifications, and Standards
standard
UL,CUL,Energy Star
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat