LU15055 - 15316 150W HPS Ed-23-1/2

Eiko

  • $34.89 (Each)
  • $34.89 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LU15055
Manufacturer
Eiko
Manufacturer's Part Number
LU150/55
Description
15316 150W HPS Ed-23-1/2
Features: 150W HPS ED23-1/2 Mogul Base
Slang Terms

Suggest a New Term
Categories
Hid High Intensity Discharge L - Hid High Pressure Sodium Lamps Mark as Incorrect
Suggest a New Category
Classification
Hid High Pressure Sodium Lamps
UNSPSC
39101617 - High pressure sodium lamp HID
UPC/GTIN
031293153166 / 00031293153166
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$34.89 (Each)
Resources
Images
 
 
LU15055 - Large Image
Attachments
 
 
LU15055 - Specification Sheet
Brochures
 
 
LU15055 - Brochure
Other Links
 
 
LU15055 - Other
 
LU15055 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
150
Voltage Rating
55 V
Shape
ED23.5
Material, Color, and Finish
color rendering index (cri)
21
color temperature
2100
Color
K
Dimensions and Weight
Diameter
2.95
Descriptions
extra long description
EIKO LU150/55 150W HPS ED23-1/2 MOG
Long Description
Features: 150W HPS ED23-1/2 MOGUL BASE
Product Type
150W HPS ED23-1/2 Mogul Base
Description
15316 150W HPS ED-23-1/2
Additional Information
lumens
16000 (Initial),14400 (Mean)
average life
24000
Base
E39
Manufacturer Information
Brand
EIKO LTD
Manufacturers Part Number
LU150/55
GTIN
00031293153166
UPC
031293153166
Taxonomies, Classifications, and Categories
Type
High Pressure Sodium HID Lamp
Packaging
Weight per each
0.4
Carton
1
Uses, Certifications, and Standards
Application
High Pressure Sodium HID Lamp
standard
IMERC,TCLP
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat