LU400 - 400W HPS Ed-18 Mogul Base

Eiko

  • $17.90 (Each)
  • $17.90 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LU400
Manufacturer
Eiko
Manufacturer's Part Number
LU400
Description
400W HPS Ed-18 Mogul Base
Features: 400W HPS Ed-18 Mogul Base
Slang Terms

Suggest a New Term
Categories
Hid High Intensity Discharge L - Hid High Pressure Sodium Lamps Mark as Incorrect
Suggest a New Category
Classification
Hid High Pressure Sodium Lamps
UNSPSC
39101617 - High pressure sodium lamp HID
UPC/GTIN
031293153227 / 00031293153227
Weight per unit
0.439 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.90 (Each)
Resources
Images
 
 
LU400 - Large Image
Attachments
 
 
LU400 - Specification Sheet
Other Links
 
 
LU400 - Other
 
LU400 - Other
Brochures
 
 
LU400 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
100 V
Shape
ED18
Wattage
400
Material, Color, and Finish
color rendering index (cri)
21
color temperature
2100
Color
K
Dimensions and Weight
Diameter
2.28
Descriptions
Product Type
400W HPS Ed-18 Mogul Base
Description
400W HPS ED-18 MOGUL BASE
extra long description
EIKO LU400 400W HPS ED-18 MOGUL BAS
Long Description
Features: 400W HPS ED-18 MOGUL BASE
Additional Information
Base
E39
average life
24000
lumens
50000 (Initial),45000 (Mean)
Manufacturer Information
Manufacturers Part Number
LU400
Brand
Eiko
GTIN
00031293153227
UPC
031293153227
Taxonomies, Classifications, and Categories
Type
High Pressure Sodium HID Lamp
Packaging
Weight per each
0.439
Carton
1
Uses, Certifications, and Standards
Application
High Pressure Sodium HID Lamp
standard
IMERC,TCLP
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat