MH400U - 400W MH Ed-37 Mogul Base

Eiko

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MH400U
Manufacturer
Eiko
Manufacturer's Part Number
MH400/U
Description
400W MH Ed-37 Mogul Base
Features: 400W Ed-37 Mogul Base Universal Burn
Slang Terms

Suggest a New Term
Categories
Hid High Intensity Discharge L - Hid Quartz Metal Halide Lamps Mark as Incorrect
Suggest a New Category
Classification
Hid Quartz Metal Halide Lamps
UNSPSC
39101614 - Metal halide lamp HID
UPC/GTIN
031293491978 / 00031293491978
Weight per unit
0.927 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
MH400U - Large Image
Attachments
 
 
MH400U - Specification Sheet
Brochures
 
 
MH400U - Brochure
Other Links
 
 
MH400U - Other
 
MH400U - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
400
Shape
ED37
Material, Color, and Finish
color temperature
4000
color rendering index (cri)
70
Color
K
Dimensions and Weight
Size
4.65 DIA X 11.5
Descriptions
Long Description
Features: 400W ED-37 MOGUL BASE UNIVERSAL BURN
Special Features
Probe Start
Product Type
400W Ed-37 Mogul Base Universal Burn
Description
400W MH ED-37 MOGUL BASE
extra long description
EIKO MH400/U 400W ED-37 MOGUL BASE
Additional Information
average life
20,000
lumens
36000 (Initial),23000 (Mean)
Base
Mogul Screw (E39)
Manufacturer Information
Brand
Eiko
Manufacturers Part Number
MH400/U
GTIN
00031293491978
UPC
031293491978
Taxonomies, Classifications, and Categories
Type
Metal Halide Lamp
Packaging
Weight per each
0.927
Carton
1
Uses, Certifications, and Standards
Application
Metal Halide Lamp
standard
IMERC
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat