STR4C40KU - 4' 46W Led Strip 40K 6000LM Dim

Eiko

  • $61.28 (Each)
  • $61.28 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
STR4C40KU
Manufacturer
Eiko
Manufacturer's Part Number
STR-4C-40K-U
Description
4' 46W Led Strip 40K 6000LM Dim
00031293095367|0031293|031293095367|03129309536|09536|STR 4C 40K U|STR4C40KU|STR-4C-40K-U|Led Strip 4 FT. DLC V4.0 Premium 46W-602|Eiko Global STR 4C 40K U|Eiko Global STR4C40KU|Eiko Global STR-4C-40K-U|Eiko Lamp STR 4C 40K U|Eiko Lamp STR4C40KU|Eiko Lamp STR-4C-40K-U|Eiko LTD STR 4C 40K U|Eiko LTD STR4C40KU|Eiko LTD STR-4C-40K-U|Eiko STR 4C 40K U|Eiko STR4C40KU|Eiko STR-4C-40K-U
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
031293095367 / 00031293095367
Weight per unit
6.37 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$61.28 (Each)
Resources
Images
 
 
STR4C40KU - Small Image
 
STR4C40KU - Large Image
Attachments
 
 
STR4C40KU - Specification Sheet
Brochures
 
 
STR4C40KU - Brochure
Other Links
 
 
STR4C40KU - Other
 
STR4C40KU - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
46
Voltage Rating
120-277
Material, Color, and Finish
color rendering index (cri)
80+
color temperature
4000
Color
4000K
Descriptions
Description
4' 46W LED STRIP 40K 6000LM DIM
Product Type
(Discontinued) Led Strip 4 FT. DLC V4.0 Premium 46W-6026LM
Long Description
00031293095367|0031293|031293095367|03129309536|09536|STR 4C 40K U|STR4C40KU|STR-4C-40K-U|LED STRIP 4 FT. DLC V4.0 PREMIUM 46W-602|EIKO Global STR 4C 40K U|EIKO Global STR4C40KU|EIKO Global STR-4C-40K-U|EIKO LAMP STR 4C 40K U|EIKO LAMP STR4C40KU|EIKO LAMP STR-4C-40K-U|Eiko ltd STR 4C 40K U|Eiko ltd STR4C40KU|Eiko ltd STR-4C-40K-U|EIKO STR 4C 40K U|EIKO STR4C40KU|EIKO STR-4C-40K-U
Additional Information
average life
50,000
lumens
6026
Manufacturer Information
Brand
Eiko
Manufacturers Part Number
STR-4C-40K-U
GTIN
00031293095367
UPC
031293095367
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
6.37
Carton
1
Uses, Certifications, and Standards
standard
cULus,DLCP
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat