21101 - Ul Steel LT 1/2 X 100FT Gray

Electri-Flex

  • $3.18 (Each)
  • $3.18 (Each)

  • $317.61 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
21101
Manufacturer
Electri-Flex
Manufacturer's Part Number
21101
Description
Ul Steel LT 1/2 X 100FT Gray
La 11 Gray 1/2IN. 100FT CTN. A Flexible Steel Conduit Which Is Both Listed By Underwriters Laboratories Inc. and Certified By Canadian Standards Association For “Heavy-Duty” Applications. It Offers Outstanding Protection Against Wet, Oily Conditions and Is Permitted For Use In Exposed or Concealed Locations.
Slang Terms

Suggest a New Term
Categories
Conduit & Raceways - Liquid Tight Conduit Mark as Incorrect
Suggest a New Category
Classification
Liquid Tight
UNSPSC
39131706 - Electrical conduit
UPC/GTIN
782673211012 / 00782673211012
Weight per unit
0.32 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.18 (Each)
Carton
$3.18 (Each)
Standard Packaging
$317.61 (Per 100)
Resources
Other Links
 
 
21101 - Other
 
21101 - Other
 
21101 - Other
 
21101 - Other
Images
 
 
21101 - Large Image
 
21101 - Small Image
 
21101 - Video
Attachments
 
 
21101 - Specification Sheet
Brochures
 
 
21101 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Length
100
Descriptions
Long Description
LA 11 GRAY 1/2IN. 100FT CTN. A flexible steel conduit which is both listed by Underwriters Laboratories Inc. and certified by Canadian Standards Association for “Heavy-Duty” applications. It offers outstanding protection against wet, oily conditions and is permitted for use in exposed or concealed locations.
Description
UL STEEL LT 1/2 X 100FT GRAY
Product Type
La 11 Gray 1/2IN. 100FT CTN.
extra long description
E-FLEX 21101 LA 11 GRAY 1/2IN. 100F
Features
A flexible steel conduit that is both UL-listed and certified by Canadian Standards Association for 'Heavy-Duty" applications. Inner core construction consists of hot dipped galvanized steel, 3/8" - 1-1/4" squarelock profile with continuous bonding strip, and 1-1/2" - 4" fully interlocked profile. Its liquidtight jacket is resistant to oils and mild acids, flame retardant, and sunlight (UV) resistant.
Additional Information
media
Yes
Manufacturer Information
sub brand
Liquatite
Brand
Electri-Flex
Manufacturers Part Number
21101
GTIN
00782673211012
UPC
782673211012
Taxonomies, Classifications, and Categories
Type
LA
Category Description
Liquid Tight
Trade Size
Trade Size
1/2
Packaging
Weight
32
Weight per each
0.32
Carton
1
Package
100
Uses, Certifications, and Standards
standard
UL, CSA, CE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat