21103 - Ul Steel LT 1/2 X 500FT Gray

Electri-Flex

  • $1.51 (Each)
  • $1.51 (Each)

  • $151.24 (Per 100)

  • $756.20 (Per 500)

Available from manufacturer.
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
21103
Manufacturer
Electri-Flex
Manufacturer's Part Number
21103
Description
Ul Steel LT 1/2 X 500FT Gray
La 11 Gray 1/2IN. 500FT. Reel A Flexible Steel Conduit Which Is Both Listed By Underwriters Laboratories Inc. and Certified By Canadian Standards Association For “Heavy-Duty” Applications. It Offers Outstanding Protection Against Sunlight (Uv), Wet, Oily Conditions and Is Permitted For Use In Exposed or Concealed Locations.
Slang Terms

Suggest a New Term
Categories
Conduit & Raceways - Liquid Tight Conduit Mark as Incorrect
Suggest a New Category
Classification
Liquid Tight
UNSPSC
39131706 - Electrical conduit
UPC/GTIN
782673211036 / 00782673211036
Weight per unit
0.32 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.51 (Each)
Carton
$1.51 (Each)
Standard Packaging
$756.20 (Per 500)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
21103 - Small Image
 
21103 - Large Image
 
21103 - Video
Attachments
 
 
21103 - Specification Sheet
Brochures
 
 
21103 - Brochure
Other Links
 
 
21103 - Other
 
21103 - Other
 
21103 - Other
 
21103 - Other
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
Steel
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Length
500
Descriptions
Description
UL STEEL LT 1/2 X 500FT GRAY
Extra Long Description
E-FLEX 21103 LA 11 GRY 1/2IN 500FT
Features
A flexible steel conduit that is both UL-listed and certified by Canadian Standards Association for 'Heavy-Duty" applications. Inner core construction consists of hot dipped galvanized steel, 3/8" - 1-1/4" squarelock profile with continuous bonding strip, and 1-1/2" - 4" fully interlocked profile. Its liquidtight jacket is resistant to oils and mild acids, flame retardant, and sunlight (UV) resistant.
Long Description
LA 11 GRAY 1/2IN. 500FT. REEL A flexible steel conduit which is both listed by Underwriters Laboratories Inc. and certified by Canadian Standards Association for “Heavy-Duty” applications. It offers outstanding protection against sunlight (UV), wet, oily conditions and is permitted for use in exposed or concealed locations.
Product Type
La 11 Gry 1/2IN 500FT RL
Additional Information
Media
Yes
Manufacturer Information
Brand
Electri-Flex
Manufacturers Part Number
21103
GTIN
00782673211036
UPC
782673211036
Taxonomies, Classifications, and Categories
Category Description
Liquid Tight
Type
LA
Trade Size
Trade Size
1/2
Packaging
Weight
32
Weight per each
0.32
Carton
1
Package
500
Uses, Certifications, and Standards
Standard
UL, CSA, CE
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area