22101 - Ul Steel LT 3/4 X 100FT Gray

Electri-Flex

  • $1.95 (Per Foot)
  • $1.95 (Per Foot)

  • $194.52 (Per 100 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
22101
Manufacturer
Electri-Flex
Manufacturer's Part Number
22101
Description
Ul Steel LT 3/4 X 100FT Gray
La 12 Gray 3/4 In.100 FT.CTN. A Flexible Steel Conduit Which Is Both Listed By Underwriters Laboratories Inc. and Certified By Canadian Standards Association For “Heavy-Duty” Applications. It Offers Outstanding Protection Against Wet, Oily Conditions and Is Permitted For Use In Exposed or Concealed Locations.
Slang Terms

Suggest a New Term
Categories
Conduit & Raceways - Liquid Tight Conduit Mark as Incorrect
Suggest a New Category
Classification
Liquid Tight
UNSPSC
39131706 - Electrical conduit
UPC/GTIN
782673221011 / 00782673221011
Weight per unit
0.53 (lbs/each)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$1.95 (Per Foot)
Carton
$194.52 (Per 100 Feet)
Resources
Images
 
 
22101 - Small Image
 
22101 - Large Image
 
22101 - Video
Attachments
 
 
22101 - Specification Sheet
Brochures
 
 
22101 - Brochure
Other Links
 
 
22101 - Other
 
22101 - Other
 
22101 - Other
 
22101 - Other
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
Steel
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Length
100
Descriptions
Product Type
La 12 Gray 3/4 In.100 FT.CTN.
extra long description
E-FLEX 22101 LA 12 GRAY 3/4 IN.100
Description
UL STEEL LT 3/4 X 100FT GRAY
Features
A flexible steel conduit that is both UL-listed and certified by Canadian Standards Association for 'Heavy-Duty" applications. Inner core construction consists of hot dipped galvanized steel, 3/8" - 1-1/4" squarelock profile with continuous bonding strip, and 1-1/2" - 4" fully interlocked profile. Its liquidtight jacket is resistant to oils and mild acids, flame retardant, and sunlight (UV) resistant.
Long Description
LA 12 GRAY 3/4 IN.100 FT.CTN. A flexible steel conduit which is both listed by Underwriters Laboratories Inc. and certified by Canadian Standards Association for “Heavy-Duty” applications. It offers outstanding protection against wet, oily conditions and is permitted for use in exposed or concealed locations.
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
22101
Brand
Electri-Flex
sub brand
Liquatite
GTIN
00782673221011
UPC
782673221011
Taxonomies, Classifications, and Categories
Category Description
Liquid Tight
Type
LA
Trade Size
Trade Size
3/4
Packaging
Weight
53
Weight per foot
0.53
Carton
100
Uses, Certifications, and Standards
standard
UL, CSA, CE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 22101.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 22101.

Ul Steel LT 3/4 X 100FT Gray
  • Our Part #: UAG34100
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 22101
  • Manufacturer: Electri-Flex
  • Find: Similar Items
  • Pkg Sizes: 100 Feet ($194.52) ·
UAG34100 - Electri-Flex

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.95

Per Foot

QTY:
Feet
Add
Similar Items

Similar items are close alternatives to 22101, though they may not be 100% alike.

Liquidtight Flexible Conduit, 3/4 In Trade Size, 1.03 to 1.05 In Conduit Outer D...
  • Our Part #: UAG34
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 55082703
  • Manufacturer: Flexible Conduit
  • Find: Similar Items
  • Pkg Sizes: 100 ($229.60) ·
UAG34 - Flexible Conduit

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$2.30

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat