26102 - Ul Steel LT 2 X 50FT Gray

Electri-Flex

  • $6.67 (Each)
  • $6.67 (Each)

  • $333.43 (Per 50)

  • $666.86 (Per 100)

In-Stock: 16 available at other locations ( find a store with stock)
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
26102
Manufacturer
Electri-Flex
Manufacturer's Part Number
26102
Description
Ul Steel LT 2 X 50FT Gray
La 16 Gray 2IN. 50FT.CTN. A Flexible Steel Conduit Which Is Both Listed By Underwriters Laboratories Inc. and Certified By Canadian Standards Association For “Heavy-Duty” Applications. It Offers Outstanding Protection Against Sunlight (Uv), Wet, Oily Conditions and Is Permitted For Use In Exposed or Concealed Locations.
Slang Terms

Suggest a New Term
Categories
Conduit & Raceways - Liquid Tight Conduit Mark as Incorrect
Suggest a New Category
Classification
Liquid Tight
UNSPSC
39131706 - Electrical conduit
UPC/GTIN
782673261024 / 00782673261024
Weight per unit
1.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.67 (Each)
Carton
$6.67 (Each)
Standard Packaging
$333.43 (Per 50)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
16
Resources
Images
 
 
26102 - Small Image
 
26102 - Large Image
 
26102 - Video
Attachments
 
 
26102 - Specification Sheet
Brochures
 
 
26102 - Brochure
Other Links
 
 
26102 - Other
 
26102 - Other
 
26102 - Other
 
26102 - Other
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
Steel
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Length
50
Descriptions
Description
UL STEEL LT 2 X 50FT GRAY
Extra Long Description
E-FLEX 26102 LA 16 GRY 2IN 50FT CTN
Features
A flexible steel conduit that is both UL-listed and certified by Canadian Standards Association for 'Heavy-Duty" applications. Inner core construction consists of hot dipped galvanized steel, 3/8" - 1-1/4" squarelock profile with continuous bonding strip, and 1-1/2" - 4" fully interlocked profile. Its liquidtight jacket is resistant to oils and mild acids, flame retardant, and sunlight (UV) resistant.
Long Description
LA 16 GRAY 2IN. 50FT.CTN. A flexible steel conduit which is both listed by Underwriters Laboratories Inc. and certified by Canadian Standards Association for “Heavy-Duty” applications. It offers outstanding protection against sunlight (UV), wet, oily conditions and is permitted for use in exposed or concealed locations.
Product Type
La 16 Gry 2IN 50FT CTN
Additional Information
Media
Yes
Manufacturer Information
Brand
Electri-Flex
Manufacturers Part Number
26102
GTIN
00782673261024
UPC
782673261024
Taxonomies, Classifications, and Categories
Category Description
Liquid Tight
Type
LA
Trade Size
Trade Size
2
Packaging
Weight
145
Weight per each
1.45
Carton
1
Package
50
Uses, Certifications, and Standards
Standard
UL, CSA, CE
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 16

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Gonzales
16 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat