26104 - Ul Steel LT 2 X 100FT Gray

Electri-Flex

  • $6.67 (Each)
  • $6.67 (Each)

  • $666.86 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
26104
Manufacturer
Electri-Flex
Manufacturer's Part Number
26104
Description
Ul Steel LT 2 X 100FT Gray
La 16 Gray 2IN. 100FT. Reel A Flexible Steel Conduit Which Is Both Listed By Underwriters Laboratories Inc. and Certified By Canadian Standards Association For “Heavy-Duty” Applications. It Offers Outstanding Protection Against Wet, Oily Conditions and Is Permitted For Use In Exposed or Concealed Locations.
Slang Terms

Suggest a New Term
Categories
Conduit & Raceways - Liquid Tight Conduit Mark as Incorrect
Suggest a New Category
Classification
Liquid Tight
UNSPSC
39131706 - Electrical conduit
UPC/GTIN
782673261048 / 00782673261048
Weight per unit
1.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.67 (Each)
Carton
$6.67 (Each)
Standard Packaging
$666.86 (Per 100)
Resources
Images
 
 
26104 - Small Image
 
26104 - Large Image
Attachments
 
 
26104 - Specification Sheet
Other Links
 
 
26104 - Other
 
26104 - Other
 
26104 - Other
Brochures
 
 
26104 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Length
100
Descriptions
Description
UL STEEL LT 2 X 100FT GRAY
Product Type
La 16 Gray 2IN. 100FT. Reel
extra long description
E-FLEX 26104 LA 16 GRAY 2IN. 100FT.
Features
A flexible steel conduit that is both UL-listed and certified by Canadian Standards Association for 'Heavy-Duty" applications. Inner core construction consists of hot dipped galvanized steel, 3/8" - 1-1/4" squarelock profile with continuous bonding strip, and 1-1/2" - 4" fully interlocked profile. Its liquidtight jacket is resistant to oils and mild acids, flame retardant, and sunlight (UV) resistant.
Long Description
LA 16 GRAY 2IN. 100FT. REEL A flexible steel conduit which is both listed by Underwriters Laboratories Inc. and certified by Canadian Standards Association for “Heavy-Duty” applications. It offers outstanding protection against wet, oily conditions and is permitted for use in exposed or concealed locations.
Manufacturer Information
Brand
Electri-Flex
Manufacturers Part Number
26104
sub brand
Liquatite
GTIN
00782673261048
UPC
782673261048
Taxonomies, Classifications, and Categories
Category Description
Liquid Tight
Type
LA
Trade Size
Trade Size
2
Packaging
Weight
145
Weight per each
1.45
Carton
1
Package
100
Uses, Certifications, and Standards
standard
UL, CSA, CE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat