29102 - Ul Steel LT 4 X 25FT Gray

Electri-Flex

  • $21.46 (Each)
  • $21.46 (Each)

  • $536.45 (Per 25)

  • $2,145.79 (Per 100)

Available from manufacturer.
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
29102
Manufacturer
Electri-Flex
Manufacturer's Part Number
29102
Description
Ul Steel LT 4 X 25FT Gray
Ul Csa Liquidtight FLX Gray 4IN 25FT
Slang Terms

Suggest a New Term
Categories
Conduit & Raceways - Liquid Tight Conduit Mark as Incorrect
Suggest a New Category
Classification
Liquid Tight
UNSPSC
39131706 - Electrical conduit
UPC/GTIN
782673291021 / 00782673291021
Weight per unit
3.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.46 (Each)
Carton
$21.46 (Each)
Standard Packaging
$536.45 (Per 25)
Stock Availability
Hereford
0
Amarillo
0
All Stores
0
Resources
Images
 
 
29102 - Small Image
 
29102 - Large Image
 
29102 - Video
Attachments
 
 
29102 - Specification Sheet
Brochures
 
 
29102 - Brochure
Other Links
 
 
29102 - Other
 
29102 - Other
 
29102 - Other
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
Steel
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Length
25
Descriptions
Description
UL STEEL LT 4 X 25FT GRAY
Extra Long Description
E-FLEX 29102 LA/LT 19 GRY 4IN 25FT
Features
A flexible steel conduit that is both UL-listed and certified by Canadian Standards Association for 'Heavy-Duty" applications. Inner core construction consists of hot dipped galvanized steel, 3/8" - 1-1/4" squarelock profile with continuous bonding strip, and 1-1/2" - 4" fully interlocked profile. Its liquidtight jacket is resistant to oils and mild acids, flame retardant, and sunlight (UV) resistant.
Long Description
UL CSA Liquidtight FLX Gray 4IN 25FT
Product Type
La/LT 19 Gry 4IN 25FT CTN
Additional Information
Media
Yes
Manufacturer Information
Brand
Electri-Flex
Manufacturers Part Number
29102
GTIN
00782673291021
UPC
782673291021
Taxonomies, Classifications, and Categories
Category Description
Liquid Tight
Type
LA
Trade Size
Trade Size
4
Packaging
Weight
350
Weight per each
3.5
Carton
1
Package
25
Uses, Certifications, and Standards
Standard
UL, CSA, CE
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Amarillo Area