69442 - Alu Flex 1 1/4 X 50FT

Electri-Flex

  • $2.78 (Each)
  • $2.78 (Each)

  • $138.78 (Per 50)

  • $277.57 (Per 100)
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
69442
Manufacturer
Electri-Flex
Manufacturer's Part Number
69442
Description
Alu Flex 1 1/4 X 50FT
Abr 14 1 1/4IN. 50FT. Coil Aluminum “Blue Ribbon” (Abr) This Ul Listed Non-Jacketed Flexible Aluminum Conduit Has Many Universal Wiring Applications. It Is Often Referred to As “Greenfield” or “Reduced Wall Flex”.
Slang Terms

Suggest a New Term
Categories
Flexible Conduit - Flexible Metallic Conduit Mark as Incorrect
Suggest a New Category
Classification
Aluminum Greenfield, Flexible Conduit
UNSPSC
39131706 - Electrical conduit
UPC/GTIN
782673694426 / 00782673694426
Weight per unit
0.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.78 (Each)
Carton
$2.78 (Each)
Standard Packaging
$138.78 (Per 50)
Stock Availability
Local Store
Find nearby stock
All Stores
0
Resources
Images
 
 
69442 - Small Image
 
69442 - Large Image
 
69442 - Video
Attachments
 
 
69442 - Specification Sheet
Brochures
 
 
69442 - Brochure
Other Links
 
 
69442 - Other
 
69442 - Other
 
69442 - Other
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
Aluminium;Aluminum
Material, Color, and Finish
Color
Metal
Dimensions and Weight
Length
50
Descriptions
Description
ALU FLEX 1 1/4 X 50FT
Extra Long Description
E-FLEX 69442 ABR 14 1 1/4IN 50FT CO
Features
Aluminum “Blue Ribbon” (ABR) This UL listed non-jacketed flexible aluminum conduit has many universal wiring applications. This CSA certified conduit contains high strength aluminum alloy, helically wound, formed strip and a reduced wall aluminum gauge.
Long Description
ABR 14 1 1/4IN. 50FT. COIL Aluminum “Blue Ribbon” (ABR) This UL listed non-jacketed flexible aluminum conduit has many universal wiring applications. It is often referred to as “Greenfield” or “Reduced Wall Flex”.
Product Type
Abr 14 1 1/4IN 50FT Coil
Additional Information
Media
Yes
Manufacturer Information
Brand
Electri-Flex
Manufacturers Part Number
69442
GTIN
00782673694426
UPC
782673694426
Taxonomies, Classifications, and Categories
Category Description
ALUMINUM GREENFIELD, Flexible Conduit
Type
ABR
Trade Size
Trade Size
1-1/4
Packaging
Weight
22
Weight per each
0.22
Carton
1
Package
50
Uses, Certifications, and Standards
Standard
UL, CSA, CE
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0