B36RICATW - 6" Remodel Slope Housing W/Wago Conn

ELG

  • $37.71 (Each)
  • $37.71 (Each)

  • $226.26 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B36RICATW
Manufacturer's Part Number
B36RICATW
Description
6" Remodel Slope Housing W/Wago Conn
Slope Ic Housing, Sloped Ceiling Application, B3 Base Type, Fluorescent Bulb Type, Baffle White Finish, 7-1/2 In Height, Aluminum Housing Material, 15 In;381 MM Length, Made In Usa, 1 CT;6 PK Package Quantity, Adjustable Socket Bracket With A Slope Indicator Provides Consistent Lamp Alignment and Setup;Thermally Protected Ic Remodel Housing Special Features, >75 W (R/PAR30);60 W (A19);65 W (BR30) Wattage
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
-
UPC/EAN/GTIN
847801030870
Weight per unit
3.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$37.71 (Each)
Standard Packaging
$226.26 (Per 6)
Resources
Specifications Sheets
 
 
B36RICATW - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
>75 W (R/PAR30);60 W (A19);65 W (BR30)
Material, Color, and Finish
Base Type
B3
Housing Material
Aluminum
Finish
Baffle White
Dimensions and Weight
Length
15 in;381 mm
Height
7-1/2 in
Descriptions
Product Type
Slope IC Remodel Housing
Slope IC Housing
Long Description
Slope IC Housing, Sloped Ceiling Application, B3 Base Type, Fluorescent Bulb Type, Baffle White Finish, 7-1/2 in Height, Aluminum Housing Material, 15 in;381 mm Length, Made in USA, 1 CT;6 PK Package Quantity, Adjustable Socket Bracket With a Slope Indicator Provides Consistent Lamp Alignment and Setup;Thermally Protected IC Remodel Housing Special Features, >75 W (R/PAR30);60 W (A19);65 W (BR30) Wattage
Features
Thermally protected, IC rated specification grade remodel recessed housing. For remodeling installations where housing will be in direct contact with insulation. Designed for sloped ceiling applications where the ceiling pitch ranges from 2/12 to 6/12. Accommodates up to 50PAR30, R30 lamps, 60A19 lamps and 65BR30 lamps
Short Description
Slope IC Housing, B3, Fluorescent, 1 CT;6 PK
Special Features
Thermally Protected IC Remodel Housing;Adjustable Socket Bracket With a Slope Indicator Provides Consistent Lamp Alignment and Setup
Description
6" REMODEL SLOPE HOUSING W/WAGO CONN
Additional Information
bulb type
Fluorescent
package quantity
1 CT;6 Pk
Made in USA
yes
Manufacturer Information
Brand
ELITE LIGHTING
Manufacturers Part Number
B36RICATW
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Packaging
Weight per each
3.5
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Sloped Ceiling
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat