B391WWH - WH Baf Trim

ELG

  • $34.30 (Each)
  • $34.30 (Each)

  • $205.80 (Per 6)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
B391WWH
Manufacturer's Part Number
B391WWH
Description
WH Baf Trim
Trim, Sloped Ceiling Application, B3 Base Type, Fluorescent Bulb Type, Baffle White Finish, 7-1/2 In Height, Aluminum Housing Material, 15 In;381 MM Length, Made In Usa, 1 CT;6 PK Package Quantity, Adjustable Socket Bracket With A Slope Indicator Provides Consistent Lamp Alignment and Setup;Thermally Protected Ic Remodel Housing Special Features, >26 W Wattage
Slang Terms

Categories
Enhanced Commodity Codes - Lighting
Classification
All Recessed Cans & Trims
UNSPSC
-
UPC/EAN/GTIN
847801015501
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$34.30 (Each)
Standard Packaging
$205.80 (Per 6)
Resources
Specifications Sheets
 
 
B391WWH - Specification Sheet
Features
Wattage
>26 W
Material, Color, and Finish
Base Type
B3
Housing Material
Aluminum
Finish
Baffle White
Dimensions and Weight
Length
15 in;381 mm
Height
7-1/2 in
Descriptions
Product Type
Trim
Long Description
Trim, Sloped Ceiling Application, B3 Base Type, Fluorescent Bulb Type, Baffle White Finish, 7-1/2 in Height, Aluminum Housing Material, 15 in;381 mm Length, Made in USA, 1 CT;6 PK Package Quantity, Adjustable Socket Bracket With a Slope Indicator Provides Consistent Lamp Alignment and Setup;Thermally Protected IC Remodel Housing Special Features, >26 W Wattage
Features
Thermally protected, IC rated specification grade remodel recessed housing. For remodeling installations where housing will be in direct contact with insulation. Designed for sloped ceiling applications where the ceiling pitch ranges from 2/12 to 6/12. Accommodates up to 50PAR30, R30 lamps, 60A19 lamps and 65BR30 lamps
Short Description
Trim, B3, Fluorescent, 1 CT;6 PK
Special Features
Thermally Protected IC Remodel Housing;Adjustable Socket Bracket With a Slope Indicator Provides Consistent Lamp Alignment and Setup
Description
WH BAF TRIM
Additional Information
bulb type
Fluorescent
Made in USA
yes
package quantity
1 CT;6 Pk
Manufacturer Information
Brand
ELITE LIGHTING
Manufacturers Part Number
B391WWH
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Packaging
Weight per each
0.5
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Sloped Ceiling
You must have an account to view stock levels

* All prices subject to change.