B391WWH - WH Baf Trim

ELG

  • $34.30 (Each)
  • $34.30 (Each)

  • $205.80 (Per 6)
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
B391WWH
Manufacturer's Part Number
B391WWH
Description
WH Baf Trim
Trim, Sloped Ceiling Application, B3 Base Type, Fluorescent Bulb Type, Baffle White Finish, 7-1/2 In Height, Aluminum Housing Material, 15 In;381 MM Length, Made In Usa, 1 CT;6 PK Package Quantity, Adjustable Socket Bracket With A Slope Indicator Provides Consistent Lamp Alignment and Setup;Thermally Protected Ic Remodel Housing Special Features, >26 W Wattage
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
-
UPC/EAN/GTIN
847801015501
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$34.30 (Each)
Standard Packaging
$205.80 (Per 6)
Resources
Specifications Sheets
 
 
B391WWH - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
>26 W
Material, Color, and Finish
Base Type
B3
Housing Material
Aluminum
Finish
Baffle White
Dimensions and Weight
Length
15 in;381 mm
Height
7-1/2 in
Descriptions
Product Type
Trim
Long Description
Trim, Sloped Ceiling Application, B3 Base Type, Fluorescent Bulb Type, Baffle White Finish, 7-1/2 in Height, Aluminum Housing Material, 15 in;381 mm Length, Made in USA, 1 CT;6 PK Package Quantity, Adjustable Socket Bracket With a Slope Indicator Provides Consistent Lamp Alignment and Setup;Thermally Protected IC Remodel Housing Special Features, >26 W Wattage
Features
Thermally protected, IC rated specification grade remodel recessed housing. For remodeling installations where housing will be in direct contact with insulation. Designed for sloped ceiling applications where the ceiling pitch ranges from 2/12 to 6/12. Accommodates up to 50PAR30, R30 lamps, 60A19 lamps and 65BR30 lamps
Short Description
Trim, B3, Fluorescent, 1 CT;6 PK
Special Features
Thermally Protected IC Remodel Housing;Adjustable Socket Bracket With a Slope Indicator Provides Consistent Lamp Alignment and Setup
Description
WH BAF TRIM
Additional Information
bulb type
Fluorescent
Made in USA
yes
package quantity
1 CT;6 Pk
Manufacturer Information
Brand
ELITE LIGHTING
Manufacturers Part Number
B391WWH
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Packaging
Weight per each
0.5
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Sloped Ceiling
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of B391WWH.
Jump To:

Similar Items

Similar items are close alternatives to B391WWH, though they may not be 100% alike.

"00080083742813|0080083|080083742813|08008374281|74281|6109WB|6"" WH Plastic Coi...
  • Our Part #: 6109WB
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 6109WB
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($12.64) ·
6109WB - Cooper Lighting Solutions

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$12.64

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat