B4ICATW - 4" Recessed Can

ELG

  • $30.38 (Each)
  • $30.38 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B4ICATW
Manufacturer's Part Number
B4ICATW
Description
4" Recessed Can
Ic Housing, Accent and Task Lighting Application, B4 Base Type, Fluorescent Bulb Type, Baffle White Finish, 140 MM;5-1/2 In Height, 110 MM;4-3/8 In Length, Made In Usa, 5-1/2" Height Allows Use In 2" X 6" Joist Construction;Adjustable Socket Bracket;Thermally Protected Ic Housing Special Features, Ul Listed, >50 W (R/PAR20/A19) Wattage
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
-
UPC/EAN/GTIN
847801003898
Weight per unit
3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$30.38 (Each)
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
>50 W (R/PAR20/A19)
Material, Color, and Finish
Finish
Baffle White
Base Type
B4
Dimensions and Weight
Height
5-1/2 in;140 mm
Length
4-3/8 in;110 mm
Descriptions
Product Type
Miniature IC Housing
IC Housing
Long Description
IC Housing, Accent and Task Lighting Application, B4 Base Type, Fluorescent Bulb Type, Baffle White Finish, 140 mm;5-1/2 in Height, 110 mm;4-3/8 in Length, Made in USA, 5-1/2" Height Allows Use in 2" x 6" Joist Construction;Adjustable Socket Bracket;Thermally Protected IC Housing Special Features, UL Listed, >50 W (R/PAR20/A19) Wattage
Features
Small aperture thermally protected, specification grade recessed housing. For remodel application non-insulated ceilings or where insulation can be kept 3" from housing.For fast and easy installation in existing plaster or me-chanical ceilings from ½" to 1-3/8" thick. Four remodelclips are easily retractable for fixture removal if neces-sary. Junction box is provided with eight ½" KOs and four Romex knockouts with strain relief. Accommodates up to 50PAR20, R20, and A19 lamps.
Short Description
IC Housing, B4, Fluorescent, 1 CT
Special Features
Thermally Protected IC Housing;Adjustable Socket Bracket;5-1/2" Height Allows Use in 2" x 6" Joist Construction
Description
4" RECESSED CAN
Additional Information
Standards Met
Ul Listed
bulb type
Fluorescent
package quantity
1 ct
Made in USA
yes
Manufacturer Information
Brand
ELITE LIGHTING
Manufacturers Part Number
B4ICATW
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Packaging
Weight per each
3
Carton
1
Uses, Certifications, and Standards
Application
Accent and Task Lighting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat