B4R - 4" Mini Remodel Non-Ic HSG

ELG

  • $16.53 (Each)
  • $16.53 (Each)

  • $99.18 (Per 6)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
B4R
Manufacturer's Part Number
B4R
Description
4" Mini Remodel Non-Ic HSG
Non-Ic Remodel Housing, Non-Insulated Ceilings Application, B4 Base Type, Fluorescent Bulb Type, 140 MM;5-1/2 In Height, 110 MM;4-3/8 In Length, Made In Usa, 1 CT;6 PK Package Quantity, 5-1/2" Height Allows Use In 2" X 6" Joist Construction;Adjustable Socket Bracket;Thermally Protected Ic Housing Special Features, Ul Listed, >50 W (R/PAR20/A19) Wattage
Slang Terms

Categories
Enhanced Commodity Codes - Lighting
Classification
All Recessed Cans & Trims
UNSPSC
-
UPC/EAN/GTIN
00847801031594
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.53 (Each)
Standard Packaging
$99.18 (Per 6)
Resources
Features
Wattage
>50 W (R/PAR20/A19)
Material, Color, and Finish
Base Type
B4
Dimensions and Weight
Length
4-3/8 in;110 mm
Height
5-1/2 in;140 mm
Descriptions
Product Type
Non-IC Remodel Housing
Long Description
Non-IC Remodel Housing, Non-Insulated Ceilings Application, B4 Base Type, Fluorescent Bulb Type, 140 mm;5-1/2 in Height, 110 mm;4-3/8 in Length, Made in USA, 1 CT;6 PK Package Quantity, 5-1/2" Height Allows Use in 2" x 6" Joist Construction;Adjustable Socket Bracket;Thermally Protected IC Housing Special Features, UL Listed, >50 W (R/PAR20/A19) Wattage
Features
Small aperture thermally protected, specification grade recessed housing. For remodel application non-insulated ceilings or where insulation can be kept 3" from housing.For fast and easy installation in existing plaster or me-chanical ceilings from ½" to 1-3/8" thick. Four remodelclips are easily retractable for fixture removal if neces-sary. Junction box is provided with eight ½" KOs and four Romex knockouts with strain relief. Accommodates up to 50PAR20, R20, and A19 lamps.
Short Description
Non-IC Remodel Housing, B4, Fluorescent, 1 CT;6 PK
Special Features
Thermally Protected IC Housing;Adjustable Socket Bracket;5-1/2" Height Allows Use in 2" x 6" Joist Construction
Description
4" MINI REMODEL NON-IC HSG
Additional Information
bulb type
Fluorescent
Standards Met
Ul Listed
package quantity
1 CT;6 Pk
Made in USA
yes
Manufacturer Information
Brand
ELITE LIGHTING
Manufacturers Part Number
B4R
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Packaging
Weight per each
2
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Non-Insulated Ceilings
You must have an account to view stock levels

* All prices subject to change.