B601LWH - Trim Shower 6" Lens

ELG

  • $8.87 (Each)
  • $8.87 (Each)

  • $106.44 (Per 12)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B601LWH
Manufacturer's Part Number
B601LWH
Description
Trim Shower 6" Lens
Shower Trim, Sloped Ceiling Application, B6 Base Type, Fluorescent Bulb Type, Baffle White Finish, 191 MM;7-1/2 In Height, Aluminum Housing Material, 165 MM;6-1/2 In Length, Made In Usa, 1 CT;12 PK Package Quantity, Shower Trim Shape, 7-1/2" Height Allows Use In 2" X 8" Joist Construction;Adjustable Socket Bracket With A Slope Indicator Provides Consistent Lamp Alignment and Setup;Thermally Protected Ic Remodel Housing Special Features, >75 W (R/PAR30);60 W (A19);65 W (BR30) Wattage
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
-
UPC/EAN/GTIN
N/A
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.87 (Each)
Standard Packaging
$106.44 (Per 12)
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Shower Trim
Wattage
>75 W (R/PAR30);60 W (A19);65 W (BR30)
Material, Color, and Finish
Base Type
B6
Housing Material
Aluminum
Finish
Baffle White
Dimensions and Weight
Length
6-1/2 in;165 mm
Height
7-1/2 in;191 mm
Descriptions
Product Type
Shower Trim
Trim
Long Description
Shower Trim, Sloped Ceiling Application, B6 Base Type, Fluorescent Bulb Type, Baffle White Finish, 191 mm;7-1/2 in Height, Aluminum Housing Material, 165 mm;6-1/2 in Length, Made in USA, 1 CT;12 PK Package Quantity, Shower Trim Shape, 7-1/2" Height Allows Use In 2" X 8" Joist Construction;Adjustable Socket Bracket With a Slope Indicator Provides Consistent Lamp Alignment And Setup;Thermally Protected IC Remodel Housing Special Features, >75 W (R/PAR30);60 W (A19);65 W (BR30) Wattage
Features
Thermally protected, IC rated specification grade re-model recessed housing. For remodeling installations where housing will be in direct contact with insulation. Designed for sloped ceiling applications where the ceil-ing pitch ranges from 2/12 to 6/12. Accommodates up to 75PAR30, R30 lamps, 60A19 lamps and 65BR30 lamps. Four remodel clips are easily retractable for fixture removal if necessary. Junction box is provided with eight ½" KOs and four Romex knockouts with strain Relief."
Short Description
Shower Trim, B6, Fluorescent, 1 CT;12 PK
Special Features
Thermally Protected IC Remodel Housing;Adjustable Socket Bracket With a Slope Indicator Provides Consistent Lamp Alignment And Setup;7-1/2" Height Allows Use In 2" X 8" Joist Construction
Description
TRIM SHOWER 6" LENS
Additional Information
bulb type
Fluorescent
package quantity
1 CT;12 PK
Made in USA
yes
Manufacturer Information
Brand
ELITE LIGHTING
Manufacturers Part Number
B601LWH
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Packaging
Weight per each
1
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Sloped Ceiling
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat