B6RIC - 6" Univ Remodel Ic Housing

ELG

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B6RIC
Manufacturer's Part Number
B6RIC
Description
6" Univ Remodel Ic Housing
Ic Remodel Housing, B6 Base Type, Fluorescent Bulb Type, 184 MM;7-1/4 In Height, Die Cast Aluminum Housing Material, 165 MM;6-1/2 In Length, Made In Usa, 1 CT;6 PK Package Quantity, 7-1/4" Height Allows Use In 2" X 8" Joist Construction;Thermally Protected Remodel Ic Housing;Unit Slips Through 6-1/2" Ceiling Opening Special Features, Ul Listed, >75 W (R/PAR30);60 W (A19);65 W (BR30) Wattage
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
-
UPC/EAN/GTIN
N/A
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Specifications Sheets
 
 
B6RIC - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
>75 W (R/PAR30);60 W (A19);65 W (BR30)
Material, Color, and Finish
Base Type
B6
Housing Material
Die Cast Aluminum
Dimensions and Weight
Length
6-1/2 in;165 mm
Height
7-1/4 in;184 mm
Descriptions
Product Type
Universal IC Remodel Housing
IC Remodel Housing
Long Description
IC Remodel Housing, B6 Base Type, Fluorescent Bulb Type, 184 mm;7-1/4 in Height, Die Cast Aluminum Housing Material, 165 mm;6-1/2 in Length, Made in USA, 1 CT;6 PK Package Quantity, 7-1/4" Height Allows Use in 2" x 8" Joist Construction;Thermally Protected Remodel IC Housing;Unit Slips Through 6-1/2" Ceiling Opening Special Features, UL Listed, >75 W (R/PAR30);60 W (A19);65 W (BR30) Wattage
Features
Thermally protected, IC rated specification grade remodel recessed housing. For remodeling installations where housing will be in direct contact with insulation. Accommodates up to 75W PAR30, R30 lamps, 60W A19 lamps, 65W BR30 lamps, up to 12W LED PAR30 lamps and RL series LED retrofit module.
Short Description
IC Remodel Housing, B6, Fluorescent, 1 CT;6 PK
Special Features
Thermally Protected Remodel IC Housing;Unit Slips Through 6-1/2" Ceiling Opening;7-1/4" Height Allows Use in 2" x 8" Joist Construction
Description
6" UNIV REMODEL IC HOUSING
Additional Information
bulb type
Fluorescent
Standards Met
Ul Listed
package quantity
1 CT;6 Pk
Made in USA
yes
Manufacturer Information
Brand
ELITE LIGHTING
Manufacturers Part Number
B6RIC
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Packaging
Weight per each
2
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of B6RIC.
Jump To:

Similar Items

Similar items are close alternatives to B6RIC, though they may not be 100% alike.

Remodel Housing, 120 V Ac, 90 W, Aluminum, 9.25 In Length, 1.79 LB
  • Our Part #: E7RICAT
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: E7RICAT
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 6 ($118.26) ·
E7RICAT - Cooper Lighting Solutions

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$19.71

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat