EU24WH - Undercabinet Fixt 24" 1"H 2-F8T5/CW Fluor

ELG

  • $42.79 (Each)
  • $42.79 (Each)

  • $256.74 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EU24WH
Manufacturer's Part Number
EU24WH
Description
Undercabinet Fixt 24" 1"H 2-F8T5/CW Fluor
Fluorescent Under Cabinet Lighting, Retail Display, Gondolas, Cove and Under Cabinet Application, Electronic Ballast Type, 4100 K Color Temperature, Polyester Powder Coated Finish, 1-1/8 In Height, Die-Formed Steel Housing Material, Romex/BX Conduit Connector Includes, 24-1/2 In Length, Keyhole Mount Mounting Type, 1 - Ballasts, 2 - Lamps, 1 CT;6 PK Package Quantity, Detachable Channel Cover Gives Tool-Less Wiring and Quick Installation;Uv Coated Rust Resistance Special Features, Ul 1598;Ul/C-Ul Listed, 12
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Under Counter Fixtures
UNSPSC
-
UPC/EAN/GTIN
N/A
Weight per unit
3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$42.79 (Each)
Standard Packaging
$256.74 (Per 6)
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 V
Ballast Type
Electronic
Number of Lamps
2
Material, Color, and Finish
color temperature
4100 k
Housing Material
Die-Formed Steel
Finish
Polyester Powder Coated
Dimensions and Weight
Length
24-1/2 in
Width
5 in
Height
1-1/8 in
Descriptions
Product Type
Fluorescent Under Cabinet Lighting
Long Description
Fluorescent Under Cabinet Lighting, Retail Display, Gondolas, Cove and Under Cabinet Application, Electronic Ballast Type, 4100 K Color Temperature, Polyester Powder Coated Finish, 1-1/8 in Height, Die-Formed Steel Housing Material, Romex/BX Conduit Connector Includes, 24-1/2 in Length, keyhole Mount Mounting Type, 1 - Ballasts, 2 - Lamps, 1 CT;6 PK Package Quantity, Detachable Channel Cover Gives Tool-Less Wiring and Quick Installation;UV Coated Rust Resistance Special Features, UL 1598;UL/C-UL Listed, 12
Short Description
Fluorescent Under Cabinet Lighting, 24-1/2 in, 4100 K, 1 CT
Special Features
UV Coated Rust Resistance;Detachable Channel Cover Gives Tool-Less Wiring and Quick Installation
Description
UNDERCABINET FIXT 24" 1"H 2-F8T5/CW FLUOR
Additional Information
Number of Ballasts
1
includes
Romex/BX Conduit Connector
Mounting Type
keyhole Mount
Standards Met
UL/C-UL Listed;UL 1598
package quantity
1 CT;6 Pk
Manufacturer Information
Brand
ELITE LIGHTING
Manufacturers Part Number
EU24WH
Taxonomies, Classifications, and Categories
Category Description
Under Counter Fixtures
Packaging
Weight per each
3
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Retail Display, Gondolas, Cove and Under Cabinet
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat