EULED461800LDIM4 - Euled461800ldimtr12040kwh

ELG

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EULED461800LDIM4
Manufacturer's Part Number
EULED461800LDIM4
Description
Euled461800ldimtr12040kwh
Led Under Cabinet Fixture, Coves;Gondolas;Retail Displays;Under Cabinet Application, 50000 H Average Life, Dimmable, Energy Star, White Finish, 1-1/8 In Height, 46 In Length, Polycarbonate (Lens) Material, Detachable Channel Cover For Quick Installation;Easy-Fit Cover Channel Attachment;Soft-Lumens, Linear Prismatic Diffuser Gives Better Visual Comfort;Tool-Less Wireway Access Special Features, Cetlus Listed Standards Met, 120 V Voltage Rating, 5 Yr Warranty, 18 W Wattage, 3-1/2 In Width
Slang Terms

Suggest a New Term
Categories
Led Track, Rail, Task & Underc - Led Undercabinet Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Track, Rail, Task & Undercabinet Lighting
UNSPSC
-
UPC/EAN/GTIN
848070038727
Weight per unit
3.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
EULED461800LDIM4 - Small Image
 
EULED461800LDIM4 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polycarbonate (Lens)
Voltage Rating
120 V
Wattage
18 W
Material, Color, and Finish
Finish
white
Dimensions and Weight
Length
46 in
Width
3-1/2 in
Height
1-1/8 in
Descriptions
Product Type
LED Under Cabinet Fixture
Long Description
LED Under Cabinet Fixture, Coves;Gondolas;Retail Displays;Under Cabinet Application, 50000 h Average Life, Dimmable, Energy Star, White Finish, 1-1/8 in Height, 46 in Length, Polycarbonate (Lens) Material, Detachable Channel Cover for Quick Installation;Easy-Fit Cover Channel Attachment;Soft-Lumens, Linear Prismatic Diffuser Gives Better Visual Comfort;Tool-Less Wireway Access Special Features, cETLus Listed Standards Met, 120 V Voltage Rating, 5 yr Warranty, 18 W Wattage, 3-1/2 in Width
Features
Suitable for retail displays, gondolas, coves and Under Cabinet applications.
Short Description
LED Under Cabinet Fixture, White, 120 V, 1 CT
Special Features
Easy-Fit Cover Channel Attachment;Tool-Less Wireway Access;Detachable Channel Cover for Quick Installation;Soft-Lumens, Linear Prismatic Diffuser Gives Better Visual Comfort
Description
EULED461800LDIMTR12040KWH
Additional Information
average life
50000 h
dimmable
Yes
Warranty
5 yr
Standards Met
cETLus Listed
package quantity
1 ct
Manufacturer Information
Brand
ELITE LIGHTING
Manufacturers Part Number
EULED461800LDIM4
Taxonomies, Classifications, and Categories
Category Description
LED TRACK, RAIL, TASK & UNDERCABINET LIGHTING
Packaging
Weight per each
3.5
Carton
1
Uses, Certifications, and Standards
Application
Retail Displays;Gondolas;Coves;Under Cabinet
Energy Star
yes
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat