EZ6RICAT - 6" Remodel Can Ic/Non/Ic W/Wago Conn

ELG

  • $28.63 (Each)
  • $28.63 (Each)

  • $171.78 (Per 6)

In-Stock: 13 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EZ6RICAT
Manufacturer's Part Number
EZ6RICAT
Description
6" Remodel Can Ic/Non/Ic W/Wago Conn
Universal Ic Housing, Led Bulb Type, 7-1/4 In Height, Aluminum Housing Material, 6-1/2 In Length, Made In Usa, 1 CT;6 PK Package Quantity, Culus Listed, >75 W (R/PAR30);60 W (A19);65 W (BR30) Wattage
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
-
UPC/EAN/GTIN
848070006962
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.63 (Each)
Standard Packaging
$171.78 (Per 6)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
13
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
>75 W (R/PAR30);60 W (A19);65 W (BR30)
Material, Color, and Finish
Housing Material
Aluminum
Dimensions and Weight
Length
6-1/2 in
Height
7-1/4 in
Descriptions
Product Type
Universal IC Remodel Housing
Universal IC Housing
Long Description
Universal IC Housing, LED Bulb Type, 7-1/4 in Height, Aluminum Housing Material, 6-1/2 in Length, Made in USA, 1 CT;6 PK Package Quantity, cULus Listed, >75 W (R/PAR30);60 W (A19);65 W (BR30) Wattage
Features
Thermally protected, IC rated specification grade remodel recessed housing. For remodeling installations where housing will be in direct contact with insulation. Accommodates up to 75W PAR30, R30 lamps, 60W A19 lamps, 65W BR30 lamp, up to 12W LED PAR30 lamps and RL series LED retrofit module.
Short Description
Universal IC Housing, LED, 6-1/2 in, 1 CT;6 PK
Description
6" REMODEL CAN IC/NON/IC W/WAGO CONN
Additional Information
bulb type
LED
Standards Met
cULus Listed
package quantity
1 CT;6 Pk
Made in USA
yes
Manufacturer Information
Brand
ELITE LIGHTING
Manufacturers Part Number
EZ6RICAT
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Packaging
Weight per each
2
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 13

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Little Rock
8 View Store

A-L

Location Stock Available
Benton
2 View Store
Hope
3 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat