10022 - 8" 12AWG Pigtail Hex Screw

Engineered Products CO.

  • $46.00 (Per 100)
  • $0.46 (Each)

  • $46.00 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
10022
Manufacturer
Engineered Products CO.
Manufacturer's Part Number
10022
Description
8" 12AWG Pigtail Hex Screw
Pigtail Hex Screw, 12 Awg Maximum Conductor Size, 8 In Overall Length, 100 PK;500 Ca Package Quantity, 0.22 LB/Ea Weight, Non-Insulated
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Wire Nuts
UNSPSC
-
UPC/EAN/GTIN
780321100220
Weight per unit
0.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.46 (Each)
Carton
$46.00 (Per 100)
Standard Packaging
$46.00 (Per 100)
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Overall Length
8 in
Descriptions
Long Description
Pigtail Hex Screw, 12 AWG Maximum Conductor Size, 8 in Overall Length, 100 PK;500 CA Package Quantity, 0.22 lb/EA Weight, Non-Insulated
Product Type
Pigtail Hex Screw
Short Description
Pigtail Hex Screw, 12 AWG, 8 in, 500 CA;100 PK
Description
8" 12AWG PIGTAIL HEX SCREW
Additional Information
Maximum Conductor Size
12 AWG
Insulated/Non-Insulated
Non-Insulated
package quantity
500 CA;100 PK
Manufacturer Information
Manufacturers Part Number
10022
Brand
Engineered Products CO.
Taxonomies, Classifications, and Categories
Category Description
WIRE NUTS
Availability
minimum qty
100
Packaging
Weight
0.22 lb/EA
Weight per each
0.22
Carton
1
Package
100
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat