14070B - Retro Fit Kit

Epco

  • $15.04 (Each)
  • $15.04 (Each)

  • $300.80 (Per 20)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
14070B
Manufacturer
Epco
Manufacturer's Part Number
14070B
Description
Retro Fit Kit
Lighting Retrofit Kit, Green/White
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
Fluorescent Fixtures & Accessories
UNSPSC
39111501 - Fluorescent fixtures
UPC/GTIN
780321140721 / 00780321140721
Weight per unit
1.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.04 (Each)
Standard Packaging
$300.80 (Per 20)
Resources
Images
 
 
14070B - Small Image
 
14070B - Large Image
 
14070B - Small Image
 
14070B - Large Image
Other Links
 
 
14070B - Other
Brochures
 
 
14070B - Brochure
Attachments
 
 
14070B - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Green;White
Descriptions
Short Description
Lighting Retrofit Kit, Green;White
extra long description
EPCO 14070B T8 RTFT CVN KIT 8FT 4LP
Description
RETRO FIT KIT
Product Type
Lighting Retrofit Kit
Long Description
Lighting Retrofit Kit, Green/White
Features
Energy consumption is a significant component of your company's operating expense. Engineered Products Company (EPCO) offers a wide variety of Fixture Bracket RetroFit Conversion Kits to address the Building Owner's and Facility Manager's various needs for lighting system upgrades.
Special Features
8-foot luminaire, 4 lamp, programmed start ballast for fluorescent and T8 LED Lamps
Additional Information
package quantity
20 CT
Manufacturer Information
Brand
Epco
Manufacturers Part Number
14070B
GTIN
00780321140721
UPC
780321140721
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Type
T8 Lamps
Packaging
Weight per each
1.3
Carton
1
Package
20
Uses, Certifications, and Standards
Application
COMMERCIAL, INDUSTRIAL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat