15720 - 105W Parking LT FX

Epco

  • $76.32 (Each)
  • $76.32 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
15720
Manufacturer
Epco
Manufacturer's Part Number
15720
Description
105W Parking LT FX
Epco, CFL Light Fixture, Tigress 105 Compact Fluorescent, Wattage: 105 WTT, Voltage Rating: 120 V, Lumens: 6900 LM, Color Temperature: 5000 K, Color Rendering Index (Cri): 82, Lamp Type: Compact Fluorescent, Number Of Lamps 1, Enclosure: Lamp Guard and Safety Cage
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Fluorescent Fixtures & Accessories
UNSPSC
39111815 - Lamp and lamp fixture guard
UPC/GTIN
780321157200 / 00780321157200
Weight per unit
7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$76.32 (Each)
Resources
Images
 
 
15720 - Small Image
 
15720 - Large Image
Attachments
 
 
15720 - Specification Sheet
Brochures
 
 
15720 - Brochure
Other Links
 
 
15720 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
105W PARKING LT FX
Product Type
105 WT CMPT FL LP Sty CG LQ
extra long description
EPCO 15720 105 WT CMPT FL LP STY CG
Long Description
EPCO, CFL Light Fixture, TIGRESS 105 compact fluorescent, Wattage: 105 WTT, Voltage Rating: 120 V, Lumens: 6900 LM, Color Temperature: 5000 K, Color Rendering Index (Cri): 82, Lamp Type: Compact Fluorescent, Number Of Lamps 1, Enclosure: Lamp Guard and Safety Cage
Special Features
105-Watt CFL fixture
Manufacturer Information
Brand
Epco
Manufacturers Part Number
15720
GTIN
00780321157200
UPC
780321157200
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Type
Damp Location
Packaging
Weight per each
7
Carton
1
Uses, Certifications, and Standards
Application
Commercial
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat