15742 - 100W Led Temp Light W/Flexible Wiring Options

Epco

  • $166.83 (Each)
  • $166.83 (Each)

In-Stock: 13 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
15742
Manufacturer
Epco
Manufacturer's Part Number
15742
Description
100W Led Temp Light W/Flexible Wiring Options
Tigress Prefab Temporary Light Fixture, 100W, 120-277V, 15, 000LM, 5000K, 150LPW
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led General Purpose Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
780321157422 / 00780321157422
Weight per unit
5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$166.83 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
13
Resources
Images
 
 
15742 - Small Image
 
15742 - Large Image
Attachments
 
 
15742 - Specification Sheet
Brochures
 
 
15742 - Brochure
Other Links
 
 
15742 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
100W LED TEMP LIGHT W/FLEXIBLE WIRING OPTIONS
Extra Long Description
EPCO 15742 TIGRESS Prfb 100W
Long Description
TIGRESS Prefab Temporary Light Fixture, 100W, 120-277V, 15,000LM, 5000K, 150LPW
Product Type
Tigress PRFB 100W
Special Features
100-Watt TIGRESS Prefab LED Luminaire
Manufacturer Information
Brand
Epco
Manufacturers Part Number
15742
GTIN
00780321157422
UPC
780321157422
Taxonomies, Classifications, and Categories
Category Description
LED GENERAL PURPOSE LIGHTING
Type
Damp Location
Packaging
Weight per each
5
Carton
1
Uses, Certifications, and Standards
Application
Commercial
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 13

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Oklahoma City
13 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat