16353 - *Obsolete*Led Ylw 12/3 100' Crdlite

Epco

  • $199.96 (Each)
  • $199.96 (Each)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
16353
Manufacturer
Epco
Manufacturer's Part Number
16353
Description
*Obsolete*Led Ylw 12/3 100' Crdlite
Deluxe Cordlight, Incandescent/A21 Led Lamp, 150 W, 100 FT Cord Length, Molded Plug Plug, 15 A, Yellow, 19 LB
Slang Terms

Suggest a New Term
Categories
Portable & Worklight Lighting - Worklight Lighting Mark as Incorrect
Suggest a New Category
Classification
Lamps
UNSPSC
39112011 - String or tree light
UPC/GTIN
780321163539 / 00780321163539
Weight per unit
19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$199.96 (Each)
Stock Availability
Rockwall
0
DFW RDC
0
All Stores
0
Resources
Images
 
 
16353 - Small Image
 
16353 - Large Image
 
16353 - Large Image
Specifications Sheets
 
 
16353 - Specification Sheet
 
16353 - Specification Sheet
Other Links
 
 
16353 - Other
Brochures
 
 
16353 - Brochure
Attachments
 
 
16353 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 A
Lamp Type
Incandescent;A21 LED
Wattage
150 W
Descriptions
Description
*OBSOLETE*LED YLW 12/3 100' CRDLITE
Extra Long Description
EPCO 16353 CRDLGT 12/3 SJTW RD CRD
Features
Deluxe CordLights are intended for severe environments and are impervious to dust, dirt, chemical vapors, salt spray and other corrosive elements. Constructed of heavy-duty 14/2, 14/3 or 12/3 SJTW round cord with a 75°C (167°F) temperature rating, Deluxe CordLights are UL Listed, complies with UL Standard 1088 for Temporary Lighting Strings and suitable for a variety of temporary construction lighting applications.
Long Description
Deluxe CordLight, Incandescent/A21 LED Lamp, 150 W, 100 ft Cord Length, Molded Plug Plug, 15 A, Yellow, 19 lb
Product Type
Deluxe Cord Light
Short Description
Deluxe CordLight, Incandescent;A21 LED, 100 ft Cord Length
Special Features
12/3 SJTW Round Cord, 100-foot length, 10-foot centers with molded plug)
Additional Information
Color/Finish
Yellow
Cord Length
100 ft
Package Quantity
1 ct
Plug Type
Molded Plug
Standards Met
Ul Listed
Manufacturer Information
Brand
Epco
Manufacturers Part Number
16353
GTIN
00780321163539
UPC
780321163539
Taxonomies, Classifications, and Categories
Category Description
LAMPS
Type
Deluxe CordLights
Packaging
Weight
19 lb
Weight per each
19
Carton
1
Uses, Certifications, and Standards
Application
Construction Sites;Parking Lots;Walkways;Festivals;Circus Tents;Christmas Tree Lots;Farmer’s Markets
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater DFW RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat