16400 - 100' Stringer Temp Light 10 Sockets/Cages No Lamps

Epco

  • $102.27 (Each)
  • $102.27 (Each)

In-Stock: 31 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
16400
Manufacturer
Epco
Manufacturer's Part Number
16400
Description
100' Stringer Temp Light 10 Sockets/Cages No Lamps
Economy Cordlight 100-FT, 14/2 10 Sockets and Cages, Plug and Receptacle (No Lamps)
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
780321164000 / 00780321164000
Weight per unit
12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$102.27 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
31
Resources
Images
 
 
16400 - Small Image
 
16400 - Large Image
Attachments
 
 
16400 - Specification Sheet
Other Links
 
 
16400 - Other
Brochures
 
 
16400 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
100' STRINGER TEMP LIGHT 10 SOCKETS/CAGES NO LAMPS
Extra Long Description
EPCO 16400 ECON CRD LGTS 100-FT 10
Long Description
Economy CordLight 100-ft, 14/2 10 sockets and cages, plug and receptacle (No Lamps)
Product Type
Econ CRD LGTS 100-FT 10 SCKT/CGS PLGS Rece No Lamps
Special Features
14/2 SJTW Round Cord, 100-foot length, 10-foot centers, Plug and Receptacle
Manufacturer Information
Brand
Epco
Manufacturers Part Number
16400
GTIN
00780321164000
UPC
780321164000
Taxonomies, Classifications, and Categories
Category Description
Led Lighting
Type
Economy CordLights
Packaging
Weight per each
12
Carton
1
Uses, Certifications, and Standards
Application
Commercial
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 31

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Alexandria
1 View Store
Oklahoma City
30 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat