16510 - Plastic Keyless Ceiling Receptacle

Epco

  • $3.94 (Each)
  • $3.94 (Each)

  • $189.12 (Per 48)

  • $394.00 (Per 100)

In-Stock: 971 available locally (Nacogdoches, TX) ( change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
16510
Manufacturer
Epco
Manufacturer's Part Number
16510
Description
Plastic Keyless Ceiling Receptacle
Plastic Lamp Holder, Medium Base, Incandescent Lamp, Screw Terminal, Uv Resistant, 3.25/4 In Dia Box Mount, 0.22 LB
Slang Terms

Suggest a New Term
Categories
Lighting Lampholders - Incandescent Lampholders Mark as Incorrect
Suggest a New Category
Classification
Fluorescent Fixtures & Accessories
UNSPSC
39111525 - Incandescent fixture
UPC/GTIN
780321165106 / 00780321165106
Weight per unit
0.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.94 (Each)
Standard Packaging
$189.12 (Per 48)
Stock Availability
Nacogdoches
971 (Check another store)
All Stores
1,138
Resources
Brochures
 
 
16510 - Brochure
Other Links
 
 
16510 - Other
Images
 
 
16510 - Small Image
 
16510 - Large Image
Attachments
 
 
16510 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
Incandescent
Material
Plastic
Terminal Type
Screw
Material, Color, and Finish
Base Type
Medium
Descriptions
Description
PLASTIC KEYLESS CEILING RECEPTACLE
Extra Long Description
EPCO 16510 PLS LP HDR KYLS
Features
EPCO's UV resistant Porcelain Lamp Holders are ideal for Commercial, Industrial, Residential and Agricultural Lighting Applications.
Long Description
Plastic Lamp Holder, Medium Base, Incandescent Lamp, Screw Terminal, UV Resistant, 3.25/4 in Dia Box Mount, 0.22 lb
Product Type
Plastic Lamp Holder
Short Description
Plastic Lamp Holder, Plastic, UV Resistant, Pull Chain
Special Features
UV Resistant Lamp Holders will not Fade or Discolor
Additional Information
Mounting Type
3.25/4 in Dia Box Mount
Package Quantity
1 BX;48 CA
Resistance Properties
UV Resistant
Standards Met
Ul Listed
Manufacturer Information
Brand
Epco
Manufacturers Part Number
16510
GTIN
00780321165106
UPC
780321165106
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Type
Lamp Holders
Packaging
Weight
0.22 lb
Weight per each
0.22
Carton
1
Package
48
Uses, Certifications, and Standards
Application
Commercial;Industrial;Residential;Agricultural Lighting
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat