16522 - Porcelain Incandescent Lamp Holder W/Pull Chain

Epco

  • $7.95 (Each)
  • $7.95 (Each)

  • $381.66 (Per 48)

  • $795.12 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
16522
Manufacturer
Epco
Manufacturer's Part Number
16522
Description
Porcelain Incandescent Lamp Holder W/Pull Chain
Epco, Lamp Holder, Pull Chain, Base: Medium Base, Material: Porcelain, Color: Black (Conductor), White (Conductor), Mounting: Box Mount, Screw Material: Brass, Lead Length: 7 In
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Incandescent (Except Residential)
UNSPSC
39111525 - Incandescent fixture
UPC/GTIN
780321165229 / 00780321165229
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.95 (Each)
Carton
$7.95 (Each)
Standard Packaging
$381.66 (Per 48)
Resources
Images
 
 
16522 - Small Image
 
16522 - Large Image
Attachments
 
 
16522 - Specification Sheet
Brochures
 
 
16522 - Brochure
Other Links
 
 
16522 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Porc LP HDR PL CHN 7IN BLK WHT Cond
extra long description
EPCO 16522 PORC LP HDR PL CHN 7IN B
Description
PORCELAIN INCANDESCENT LAMP HOLDER W/PULL CHAIN
Long Description
EPCO, Lamp Holder, Pull Chain, Base: Medium Base, Material: Porcelain, Color: Black (Conductor),White (Conductor), Mounting: Box Mount, Screw Material: Brass, Lead Length: 7 IN
Special Features
Porcelain, Pull Chain with 7" black and white conductors
Manufacturer Information
Brand
Epco
Manufacturers Part Number
16522
GTIN
00780321165229
UPC
780321165229
Taxonomies, Classifications, and Categories
Category Description
Incandescent (Except Residential)
Type
Lamp Holders
Packaging
Weight per each
0.6
Carton
1
Package
48
Uses, Certifications, and Standards
Application
RESIDENTIAL, COMMERCIAL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat